Nalgene™ Storage Racks for Microplates, 4x4
Actual product may vary
Nalgene™ Storage Racks for Microplates, 4x4
Nalgene™ Storage Racks for Microplates, 4x4
Thermo Scientific™

Nalgene™ Storage Racks for Microplates, 4x4

Securely store and transport samples in microplate, deep-well plates and cryobank racks using these horizontal storage racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHolds
5039-0072Low-profile Microplates, Deepwell Microplates, Microplates (Standard)
5039-0048Microplates
Catalog number 5039-0072
Price (CLP)
-
Holds:
Low-profile Microplates, Deepwell Microplates, Microplates (Standard)

Transport samples in microplate, deep-well plates and cryobank racks using Thermo Scientific™ Nalgene™ Storage Racks for Microplates. These sturdy racks provide a secure, convenient storage system and are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening and short- or long-term storage of compounds or microbes.

  • Racks fit 1.0 mL cryobank cryogenic storage vials
  • Horizontal design fits most refrigerators and freezers
  • Retainer clip on each compartment holds plates securely in place
  • Handles on tops and sides for easy transport
  • Label holder for easy identification of contents of rack

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Array4 x 6
Dimensions (L x W x H)23 x 5.5 x 8.5 in. (57.9 x 13.9 x 21.6cm)
For Use With (Equipment)Low Profile Microplates (120), Microplates (24 Deep-well), Standard Microplates (72)
Height (English)8.5 in.
Height (Metric)21.6 cm
Length (English)23 in.
Length (Metric)57.9 cm
Width (English)5.5 in.
Width (Metric)13.9 cm
AutoclavableNot Autoclavable
ColorSilver
HoldsLow-profile Microplates, Deepwell Microplates, Microplates (Standard)
MaterialAluminum
Product TypeMicroplate Rack
ShapeRectangular
StackableNo
Unit SizeEach