Thermo Scientific™ QSP™ Specialty Tube offer a small volume capacity with narrow design for tight pellet formation
Have Questions?
Cambiar vista
Número de catálogo
Volumen (métrico)
Esterilizables en autoclave
504-Q
0,25 μL
No Autoclavable
503-Q
0,25 μL
Autoclavable
500-Q
0,4 μL
No Autoclavable
3 opciones
Número de catálogo 504-Q
Precio (MXN)
-
Volumen (métrico):
0,25 μL
Esterilizables en autoclave:
No Autoclavable
Thermo Scientific™ QSP™ Specialty Tubes with cap volumes ranging from 0.4ml to 0.25ml, offer small volume capacity with narrow design for tight pellet formation. Packaged in 96 well format rack non-sterile clean claims are; RNase/DNase, DNA, pyrogen and endotoxin free.
Tube with cap volume range of 0.4ml to 0.25ml
Narrow, slim line design ideal for pellet formation
Soft material is easy to cut open to retrieve pellet
Especificaciones
Declaraciones de limpiezaRNase/DNase, DNA, pyrogen and endotoxin free