Thermo Scientific™

UltiMate™ DGP-3600RS Dual-Gradient Rapid Separation Pump

Catalog number: 5040.0066
Have Questions?
Thermo Scientific™

UltiMate™ DGP-3600RS Dual-Gradient Rapid Separation Pump

Catalog number: 5040.0066
Have Questions?
Take advantage of online SPE, parallel, tandem and two-dimensional LC to increase sample throughput, achieve higher resolution or automate sample preparation. The Thermo Scientific™ Dionex™ UltiMate™ DGP-3600RS Dual-Gradient Rapid Separation Pump combines the ultrahigh speed and resolution of RSLC with dual technology. Accommodate two different applications on a dual system with different solvents and columns; switch between applications unattended yet with active basline monitoring and Intelligent Run Control.
 
Catalog Number
5040.0066
Unit Size
-
Min. Flow Rate
0.001 mL/min. (Recommended: 0.1 mL/min.)
Flow Accuracy
±0.1%
Pressure Range
2 to 103.4 MPa up to 5 mL/min., 2 to 80 MPa up to 8 mL/min.
Price (USD)
Full specifications
DescriptionEmission Sound Pressure Level: <70 dB(A) in 1-m-distance
Flow Accuracy±0.1%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Gradient FormationDual Low-pressure Proportioning
Max. Flow Rate8 mL/min.
Pressure Range2 to 103.4 MPa up to 5 mL/min., 2 to 80 MPa up to 8 mL/min.
TypeDual-Gradient Rapid Separation Pump
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring.All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume325-1840 μL (Depending on the SpinFlow mixer configuration)Default: 690 μL
I/O Interfaces2 digital inputs, 2 relay outputs
Min. Flow Rate0.001 mL/min. (Recommended: 0.1 mL/min.)
No. of Eluent Lines6 (2 x 3)
Operating PrincipleSerial dual-piston
PC ConnectionUSB for PC connection, USB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Proportioning Accuracy±0.5% (full scale)
Proportioning Precision<0.15% SD
Solvent DegassingExternal (optional)
Overall Width (English)16.5 cm
Overall Width (Metric)16.5 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)36.4 lb.
Weight (Metric)16.5 kg
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Unit Size-
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeMin. Flow RateFlow AccuracyPressure RangePrice (USD)
5040.0066Full specifications
-0.001 mL/min. (Recommended: 0.1 mL/min.)±0.1%2 to 103.4 MPa up to 5 mL/min., 2 to 80 MPa up to 8 mL/min.
DescriptionEmission Sound Pressure Level: <70 dB(A) in 1-m-distance
Flow Accuracy±0.1%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Gradient FormationDual Low-pressure Proportioning
Max. Flow Rate8 mL/min.
Pressure Range2 to 103.4 MPa up to 5 mL/min., 2 to 80 MPa up to 8 mL/min.
TypeDual-Gradient Rapid Separation Pump
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring.All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume325-1840 μL (Depending on the SpinFlow mixer configuration)Default: 690 μL
I/O Interfaces2 digital inputs, 2 relay outputs
Min. Flow Rate0.001 mL/min. (Recommended: 0.1 mL/min.)
No. of Eluent Lines6 (2 x 3)
Operating PrincipleSerial dual-piston
PC ConnectionUSB for PC connection, USB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Proportioning Accuracy±0.5% (full scale)
Proportioning Precision<0.15% SD
Solvent DegassingExternal (optional)
Overall Width (English)16.5 cm
Overall Width (Metric)16.5 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)36.4 lb.
Weight (Metric)16.5 kg
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Unit Size-
Showing 1 of 1

Recommended Use

The DGP-3600RS pump is the first pump that combines the ultrahigh-speed and resolution of UltiMate 3000 RS systems with advanced chromatographic techniques such as parallel, tandem, and 2-dimensional LC. Use the pump to operate conventional or ultrahigh-speed applications, increase sample throughput, achieve higher chromatographic resolutions, or automate sample preparation steps such as analyte enrichment or matrix elimination. It is standard within the UltiMate 3000 RS Dual Systems.

Simple Method Transfer

UltiMate 3000 Standard SD and Rapid Separation RS pumps and system configurations provide similar gradient delay and extra-column volumes. This simplifies the method transfer between method development labs, commonly using UHPLC pumps and QC and production labs with their standard LC pump setups.

Features

  • Continuous direct flow provides uninterrupted runs
  • Accurate flow delivery from 20nL/min. up to 50μL/min. at pressures up to 80MPa (11,600 psi, 800 bar)
  • Small gradient delay volume of only 25nL
  • Stainless-steel-free biocompatible flow path
  • Thermo Scientific™ Dionex™ nanoViper™ fingertight fitting system provides zero dead volume connections

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text