Thermo Scientific™

UltiMate™ ISO-3100BM Biocompatible Isocratic Pump

Catalog number: 5042.0011
Have Questions?
Thermo Scientific™

UltiMate™ ISO-3100BM Biocompatible Isocratic Pump

Catalog number: 5042.0011
Have Questions?
Ensure optimal sensitivity for low level analytes in small samples using electrochemical (EC) detection with the Thermo Scientific™ Dionex™ UltiMate™ ISO-3100BM Biocompatible Isocratic Pump. Thermo Scientific™ Smartflow™ technology delivers a constant zero-pulsation flow for full compatibility with the highly sensitive Thermo Scientific™ Dionex™ ECD-3000RS Electrochemical Detector. A wide flow rate and pressure range provides flexibility for all common EC applications. A stainless-steel-free flow path eliminates artifacts in your biomolecule analyses.
 
Catalog Number
5042.0011
Unit Size
Each
Price (USD)
Full specifications
DescriptionEmission Sound Pressure Level: <70 dB(A) in 1-m-distance
Biocompatible VersionYes
Flow Accuracy±0.5%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Max. Flow Rate2.5 mL/min.
Pressure Range62 MPa
TypeBiocompatible Isocratic Pump
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
I/O Interfaces2 digital inputs, 2 relay outputs
Min. Flow Rate0.001 mL/min. (Recommended: 0.05 mL/min.)
No. of Eluent Lines1
Operating PrincipleSerial dual-piston
PC ConnectionUSB hub with 3 sockets integrated
Pressure RippleTypically: <0.02 MPa or <0.1%, whichever is greater
Solvent DegassingExternal (optional)
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)28.3 lb.
Weight (Metric)12.8 kg
Voltage100-120 V; 200-240 V
Frequency60 Hz; 50 Hz
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
5042.0011Full specifications
EachRequest A Quote
DescriptionEmission Sound Pressure Level: <70 dB(A) in 1-m-distance
Biocompatible VersionYes
Flow Accuracy±0.5%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Max. Flow Rate2.5 mL/min.
Pressure Range62 MPa
TypeBiocompatible Isocratic Pump
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
I/O Interfaces2 digital inputs, 2 relay outputs
Min. Flow Rate0.001 mL/min. (Recommended: 0.05 mL/min.)
No. of Eluent Lines1
Operating PrincipleSerial dual-piston
PC ConnectionUSB hub with 3 sockets integrated
Pressure RippleTypically: <0.02 MPa or <0.1%, whichever is greater
Solvent DegassingExternal (optional)
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)28.3 lb.
Weight (Metric)12.8 kg
Voltage100-120 V; 200-240 V
Frequency60 Hz; 50 Hz
Unit SizeEach
Showing 1 of 1

Recommended Use

The ISO-3100BM pump is designed for optimum electrochemical detection (ED). The serial dual-piston pump design incorporates Smartflow™ technology for constant zero-pulsation flow delivery for full compatibility with the highly sensitive Thermo Scientific™ Dionex™ UltiMate™ 3000 ECD-3000RS Electrochemical Detector. A wide flow rate and pressure range provides flexibility for all common ED applications. When used in combination with the Biocompatible Analytical Sampler, it creates the ideal front-end system for electrochemical detection.

Features

  • Reliable workhorse for challenging electrochemical detection applications
  • Zero-pulsation flow delivery for optimum support of ED
  • Biocompatible flow path for highest detection sensitivity with ED
  • Wide operating flow rate range from 50μL/min to 2500μL/min  with high flow rate accuracy
  • Support of operating pressures of up to 410 bar (5950 psi)

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text