UltiMate™ HPG-3200BX Biocompatible Binary Semi-Preparative Pump
Thermo Scientific™

UltiMate™ HPG-3200BX Biocompatible Binary Semi-Preparative Pump

Purify biological compounds in the microgram to lower-milligram range quickly and accurately with this biocompatible, semi-preparative pump.

Have Questions?
Catalog NumberMax. Flow Rate
5042.002550.0 mL/min.
Catalog number 5042.0025
Price (KRW)
-
Max. Flow Rate:
50.0 mL/min.

Purify biological compounds in the microgram to lower-milligram range quickly and accurately with the Thermo Scientific™ UltiMate™ HPG-3200BX Biocompatible Binary Semi-Preparative Pump. Binary high-pressure proportioning offers gradient accuracy and precision. Maximize your flow rate depending on your application. This pump supports operating pressures of up to 16.5 MPa (2400 psi/165 bar) at up to 30mL/min.; 13.5 MPa (1950 psi/135 bar) at 50mL/min. For isocratic applications, Double Flow mode enables flow rates of up to 100mL/min.

Recommended Use

The HPG-3200BX pump is the right choice for laboratories that need to purify compounds in the microgram to lower-milligram range. It is recommended for semipreparative separations on 4.6–21.2 mm i.d. columns.

Features
  • Serial dual-piston operating principle for outstanding flow rate accuracy and precision across the entire flow rate range
  • Wide operating flow rate range from 0.5 mL/min to 50 mL/min
  • Support  operating pressures of up to 165 bar (2400 psi) at up to 30 mL/min; 135 bar (1950 psi) at 50 mL/min
  • Double Flow mode enables flow rates of up to 100 mL/min for isocratic applications
  • Binary high-pressure proportioning for best-in-class gradient accuracy and precision
  • SmartFlow™ technology automatically ensures optimal chromatographic performance at any operation condition
  • Automatic compressibility compensation, no manual solvent setting needed
  • Active rear-seal wash and floating pistons for maximum seal lifetime
Specifications
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume800-1550 μL<br /> Default: 800 μL
I/O Interfaces2 digital inputs, 2 relay outputs
Min. Flow Rate0.001 mL/min.
No. of Eluent Lines2
Operating PrincipleSerial dual-piston
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Proportioning Accuracy±0.2% (full scale)
Proportioning Precision< 0.2% SD
Flow Accuracy±0.1% at 3 mL/min typically ±0.1% (at 25 mL/min)
Gradient FormationHigh-pressure Proportioning
Max. Flow Rate50.0 mL/min.
Pressure Range2 to 16.5 MPa up to 30 mL/min., 2 to 13.5 MPa up to 50 mL/min.
Unit SizeEach