UltiMate™ 3000 VWD Variable Wavelength Detectors
Actual product may vary
Thermo Scientific™

UltiMate™ 3000 VWD Variable Wavelength Detectors

This variable wavelength detector offers sensitive detection for trace analytes in rapid separation, four-channel, and standard single channel configurations.
Have Questions?
Catalog NumberModelDetection Mode
5074.0010VWD-3400 RSUV-vis Detection (4 Channels)
Catalog number 5074.0010
Price (MXN)
-
Model:
VWD-3400 RS
Detection Mode:
UV-vis Detection (4 Channels)

For sensitive, accurate, and reliable UV-vis detection, the Thermo Scientific™ Dionex™ UltiMate™ 3000 VWD Variable Wavelength Detectors offer excellent noise and drift performance to ensure high sensitivity over a wavelength range of 190–900nm. Available in two models., the VWD-3100 standard detector has a 100Hz data rate and is economically affordable for laboratories on a limited budget. The VWD-3400RS Rapid Separation (RS) detector offers a data rate of up to 200Hz to perfectly detect even the narrowest peaks. Exceptional linearity up to 2.5 AU simplifies analysis over a range of analyte concentrations.

Recommended Use

The increased sensitivity of variable wavelength detectors make them an excellent choice for applications involving trace analytes. Their wide dynamic range also makes them especially suited for pharmaceutical applications involving multiple compounds at very different concentrations.

The four-channel UltiMate 3000 RS Variable Wavelength Detector VWD-3400RS is ideal for research and more complex methods involving analytes with different absorption maxima. For conventional LC applications, this detector allows data acquisition from up to four UV-vis channels at up to 5Hz (up to 200Hz in single-channel mode).

The UltiMate 3000 Single Channel Variable Wavelength Detector VWD-3100 is ideal for routine methods such as quality control applications employing isocratic separations.

Features

  • Low noise (typically < ±2.5 μAU) and drift (< 0.1 mAU/h) ensure high sensitivity.
  • Linear range of up to 2.5 AU allows for the analysis of a wide range of analyte concentrations.
  • Easily adapts for applications from nanopreparative through to semi-preparative HPLC.
  • Data collection rates of up to 200Hz ensure detection of even the sharpest peaks.
  • Predictive performance technology continually monitors system performance to warn of impending errors, such as lamp failure.
  • Spectrum scanning functionality enables analyte characterization.

Monitor Gradients On Line

The Thermo Scientific™ Dionex™ UltiMate™ 3000 PCM-3000 pH and Conductivity Monitor is an upgrade for accurate pH and conductivity on-line monitoring with the VWD-3000 Series. This unit is typically used to monitor the gradient formation in salt- or pH-gradient-based ion-exchange chromatography (IEC) in biopharmaceutical analysis.

The PCM-3000 supports all modes of chromatography and provides verification of the elution conditions, the retention behavior of the sample, and the precision and repeatability of the instrumentation.

Specifications
Analog OutputsUp to 2 Channels (Optional)
Automated Start-Up FunctionsWavelength Verification
Conductivity Wetted PartsPEEK, Quartz Glass, Stainless Steel
Descriptionwithout flow cell
Detection ModeUV-vis Detection (4 Channels)
DisplayFront Panel
Drift<1 x 10?4 AU/hr
FilterFast Switching Second-Order
Flow RateNano to Semi-Prep
LampDeuterium Lamp, Tungsten Lamp
Linearity<5%RSD
ModelVWD-3400 RS
Noise<±3.5 μAU
Optical Bandwidth6 nm
Safety FeaturesPower-up Diagnostics of Optics, Cooling Fans, Motors, and Electronics Leak Sensor
Temperature ControlYes
Voltage85 to 260 V
Wavelength Accuracy±1.0 nm
Wavelength Range190 to 900 nm
Data Collection Rate200 Hz Max.
Detector TypeVariable Wavelength (VWD)
TypeVariable Wavelength Detector
pH Wetted PartsPEEK, Quartz Glass, Stainless Steel
Unit SizeEach