Search
Search

| Número do catálogo | Capacity (Metric) | Type | Temperature (Metric) | Electrical Requirements |
|---|---|---|---|---|
| 51014541 | 128 L | Jacket-Heating | 200°C | 230 V 50/60 Hz |
| 51014550 | 25 L | Jacket-Heating | 200°C | 230 V 50/60 Hz |
| 51014551 | 25 L | Jacket-Heating | 200°C | 120 V 60 Hz |
| 51014552 | 25 L | Jacket-Heating w/ Inert Gas Connect | 200°C | 230 V 50/60 Hz |
| 51014553 | 25 L | Jacket-Heating w/ Dig Press Display | 200°C | 230 V 50/60 Hz |
| 51014554 | 25 L | Jacket-Heating, Gas Conn., Ctrlr | 200°C | 230 V 50/60 Hz |
| 51014539 | 53 L | Jacket-Heating | 200°C | 230 V 50/60 Hz |
| 51014540 | 53 L | Jacket-Heating | 200°C | 120 V 60 Hz |
| 51023262 | 128 L | Jacket-Heating | 200°C | 208/240 V 60 Hz |
| 51014542 | 53 L | Shelf-Heating w/ Digicon Controller | 300°C/400°C | 230 V 50/60 Hz |
| 51023263 | 53 L | Shelf-Heating w/ Digicon Controller | 300°C/400°C | 120 V 60 Hz |
| 51014543 | 128 L | Shelf-Heating w/ Digicon Controller | 300°C/400°C | 230 V 50/60 Hz |
| 51023264 | 128 L | Shelf-Heating w/ Digicon Controller | 300°C/400°C | 208/240 V 60 Hz |
Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.
Jacket-heated Models
Shelf-heated Models
Recommended for: