Vacutherm Vacuum Heating and Drying Ovens
Thermo Scientific™

Vacutherm Vacuum Heating and Drying Ovens

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeTemperature (Metric)Electrical Requirements
5101455025 LJacket-Heating200°C230 V 50/60 Hz
5101455125 LJacket-Heating200°C120 V 60 Hz
5101455225 LJacket-Heating w/ Inert Gas Connect200°C230 V 50/60 Hz
5101455325 LJacket-Heating w/ Dig Press Display200°C230 V 50/60 Hz
5101455425 LJacket-Heating, Gas Conn., Ctrlr200°C230 V 50/60 Hz
5101453953 LJacket-Heating200°C230 V 50/60 Hz
5101454053 LJacket-Heating200°C120 V 60 Hz
51014541128 LJacket-Heating200°C230 V 50/60 Hz
51023262128 LJacket-Heating200°C208/240 V 60 Hz
5101454253 LShelf-Heating w/ Digicon Controller300°C/400°C230 V 50/60 Hz
5102326353 LShelf-Heating w/ Digicon Controller300°C/400°C120 V 60 Hz
51014543128 LShelf-Heating w/ Digicon Controller300°C/400°C230 V 50/60 Hz
51023264128 LShelf-Heating w/ Digicon Controller300°C/400°C208/240 V 60 Hz
Catalog number 51014550
Price (MXN)
-
Capacity (Metric):
25 L
Type:
Jacket-Heating
Temperature (Metric):
200°C
Electrical Requirements:
230 V 50/60 Hz

Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 300°C, on option even up to 400°C
  • For 300°C - unit requires a factory installed Digicon S Controller part # 51900195
  • For 400°C - 51023263 unit requires a factory installed Digicon S Controller part # 51900196
  • For 400°C - 51026264 unit requires a factory installed Digicon S Controller part # 51900197
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Targeted recovery of degassed products

Additional information:

For applications with flammable solvents, ask your sales representative for our BL version with additional safety features

Warranty: 2 years parts and labor

Specifications
DescriptionJacket-Heating VT 6025
Dimensions (D x W x H) Interior12.1 x 11.8 x 10.8 in. (30.7 x 30 x 27.5 cm)
Dimensions (L x W x H)17.7 x 18.9 x 23.6 in. (45 x 48 x 60 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Capacity (Metric)25 L
Temperature (Metric)200°C
TypeJacket-Heating
Voltage230 V
Unit SizeEach