BBD 6220 CO<sub>2</sub> Incubator, 220 L, Polished Stainless Steel
BBD 6220 CO<sub>2</sub> Incubator, 220 L, Polished Stainless Steel
BBD 6220 CO<sub>2</sub> Incubator, 220 L, Polished Stainless Steel
Thermo Scientific™

BBD 6220 CO2 Incubator, 220 L, Polished Stainless Steel

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 3 to 90%; Temperature Range: Ambient +5°C to 50°C
Have Questions?
Catalog NumberCapacity (Metric)
51020241220 L
Catalog number 51020241
Price (BRL)
-
Capacity (Metric):
220 L
Protect cell culture samples from contamination and achieve reproducible results with the Thermo Scientific™ BBD 6220 CO2 incubator , which features active humidification control and an integral high-temperature sterilization cycle.
  • Active humidification system provides permanent sterilization of the complete vapor generation systems
  • External water reservoir allows continuous thermal decontamination by cyclically heating it to 80°C
  • Fully automated interior disinfection with 180°C hot air
  • Precise CO2 regulation (0 to 20%) via TC sensor with periodic auto-zero calibration
  • Auto-start function adjusts internal space to preset incubation conditions
  • Microprocessor and a platinum resistance element sensor temperature for consistency
  • Capacitive probe regulates humidity between 60 and 95% rH
  • Second completely independent controller with its own temperature sensor takes over functions in the event of a fault
  • Audio/visual alarm and diagnostics warn of any deviation from set parameters
Specifications
Capacity (English)8.5 cu. ft.
Data OutputsRS232
DescriptionSingle 220L incubator
Dimensions (D x W x H) Interior23 x 24 x 27 in. (58.5 x 66.7 x 66.9 cm)
Dimensions (L x W x H)34 x 36 x 31 in. (88.5 x 92 x 77.5 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity Range60 to 95%, controllable
Humidity SourceExternal humidity reservoir
LightingLED
O2 Concentration Range3 to 90%
Oxygen ControlOptional 3 to 90%
TypeCO2 Incubator
Weight (English)236 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)220 L
Chamber MaterialPolished Stainless Steel
MaterialStainless Steel
Relative Humidity60 to 95%, Controllable
Temperature Range (Metric)Ambient +5° to 50°C
Unit SizeEach