BB15 CO<sub>2</sub> Incubator
Thermo Scientific™

BB15 CO2 Incubator

The Thermo Scientific BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures.
Catalog NumberElectrical RequirementsChamber Material
51023122230 V, 50/60 HzCopper
51023121230 V, 50/60 HzStainless Steel
51023125120 V, 50/60 HzStainless Steel
51023126120 V, 50/60 HzCopper
Catalog number 51023122
Price (JPY)
-
Electrical Requirements:
230 V, 50/60 Hz
Chamber Material:
Copper
The Thermo Scientific™ BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures. The chamber has been designed for a less contamination-prone surface (up to 50% less surface) than other incubators.
  • Precise temperature and CO2 control for optimal growth conditions
  • Powerful humidification system for short recovery times
  • Solid copper interior for permanent contamination control (optional)
Specifications
Capacity (English)5.3 cu. ft.
DescriptionBB15 150L Single CO2 Incubator
Dimensions (D x W x H) Interior637 x 867 x 766 mm/ 25.1 x 34.1 x 30.2 in.
Dimensions (L x W x H)470 x 607 x 530 mm / 18.5 x 23.9 x 20.9 in.
Electrical Requirements230 V, 50/60 Hz
For Use With (Application)General Purpose
Humidity SourceWater reservoir
TypeCO2 Incubator
Weight (English)70kg or 154 lbs
CO2 Sensor TechnologyTC Sensor
Chamber MaterialCopper
Unit SizeEach