Thermo Scientific™

Herasafe™ KSP Class II Biological Safety Cabinet

Catalog number: 51023653
Thermo Scientific™

Herasafe™ KSP Class II Biological Safety Cabinet

Catalog number: 51023653
Exhaust air 100,000 times more effectively than conventional two-filter systems with the Thermo Scientific™ Herasafe™ KSP Class II Biological Safety Cabinet, which features best-in-class airflow and filter technology. These units are perfect wherever protection and safety are of the utmost importance—in biotechnology, microbiology, pharmaceutical and clinical facilities.
 
Catalog Number
51023653
Unit Size
Each
Width (Metric) Interior
1.6m
Price (USD)
Full specifications
Filter Efficiency99.995% at 0.3µm particle size
Filter TypeH14 HEPA EN 1822
Item Description1.6m wide
Lighting369cfm (628m3/h)
Load Bearing Capacity (Metric)50kg (one-piece work surface); 25kg (single segmented work surface)
Net Weight (Metric)280kg
Service FixturesUp to 4 installed through access ports; up to 6 additional factory-installed on rear
Service ValvesUp to 4 may be installed through access ports (2 on each side). Up to 6 more may be factory installed on rear wall (optional)
Shipping Weight (Metric)310kg
Supply Air FilterH14 HEPA EN 1822, 99.995% at the most penetrating particle
Voltage230V
Certifications/ComplianceIndependently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances.
ModelKSP15
Noise Level56dbA
Outlets1 duplex, each side wall
Ports4 access (2 on each side wall)
ReceptaclesOne duplex on each side wall. The receptacles have a load capacity of up to 5 A and are protected T 5 A fuses. When all receptacles are in use simultaneously they must not exceed the maximum total load capacity
Sash Opening20cm; 77.3cm max
Sash Opening (Metric)25 cm, 77.3 cm (Max)
TypeBiological Safety Cabinet
Width (English) Interior62.9 in.
Width (Metric) Interior1.6m
Unit SizeEach
Catalog Number
Unit Size
Each
Width (Metric) Interior
1.9m
Price (USD)
Full specifications
Filter Efficiency99.995% at 0.3µm particle size
Filter TypeH14 HEPA EN 1822
Item Description1.9m wide
Lighting341cfm (580m3/h)
Load Bearing Capacity (Metric)50kg (one-piece work surface); 25kg (single segmented work surface)
Net Weight (Metric)330kg
Service FixturesUp to 4 installed through access ports; up to 6 additional factory-installed on rear
Service ValvesUp to 4 may be installed through access ports (2 on each side). Up to 6 more may be factory installed on rear wall (optional)
Shipping Weight (Metric)365kg
Supply Air FilterH14 HEPA EN 1822, 99.995% at the most penetrating particle
Voltage230V
Certifications/ComplianceIndependently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances.
ModelKSP18
Noise Level56dbA
Outlets1 duplex, each side wall
Ports4 access (2 on each side wall)
ReceptaclesOne duplex on each side wall. The receptacles have a load capacity of up to 5 A and are protected T 5 A fuses. When all receptacles are in use simultaneously they must not exceed the maximum total load capacity
Sash Opening20cm; 77.3cm max
Sash Opening (Metric)25 cm, 77.3 cm (Max)
TypeBiological Safety Cabinet
Width (English) Interior74.8 in.
Width (Metric) Interior1.9m
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeWidth (Metric) InteriorPrice (USD)
51023653Full specifications
Each1.6mRequest A Quote
Filter Efficiency99.995% at 0.3µm particle size
Filter TypeH14 HEPA EN 1822
Item Description1.6m wide
Lighting369cfm (628m3/h)
Load Bearing Capacity (Metric)50kg (one-piece work surface); 25kg (single segmented work surface)
Net Weight (Metric)280kg
Service FixturesUp to 4 installed through access ports; up to 6 additional factory-installed on rear
Service ValvesUp to 4 may be installed through access ports (2 on each side). Up to 6 more may be factory installed on rear wall (optional)
Shipping Weight (Metric)310kg
Supply Air FilterH14 HEPA EN 1822, 99.995% at the most penetrating particle
Voltage230V
Certifications/ComplianceIndependently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances.
ModelKSP15
Noise Level56dbA
Outlets1 duplex, each side wall
Ports4 access (2 on each side wall)
ReceptaclesOne duplex on each side wall. The receptacles have a load capacity of up to 5 A and are protected T 5 A fuses. When all receptacles are in use simultaneously they must not exceed the maximum total load capacity
Sash Opening20cm; 77.3cm max
Sash Opening (Metric)25 cm, 77.3 cm (Max)
TypeBiological Safety Cabinet
Width (English) Interior62.9 in.
Width (Metric) Interior1.6m
Unit SizeEach
51023654Full specifications
Each1.9mRequest A Quote
Filter Efficiency99.995% at 0.3µm particle size
Filter TypeH14 HEPA EN 1822
Item Description1.9m wide
Lighting341cfm (580m3/h)
Load Bearing Capacity (Metric)50kg (one-piece work surface); 25kg (single segmented work surface)
Net Weight (Metric)330kg
Service FixturesUp to 4 installed through access ports; up to 6 additional factory-installed on rear
Service ValvesUp to 4 may be installed through access ports (2 on each side). Up to 6 more may be factory installed on rear wall (optional)
Shipping Weight (Metric)365kg
Supply Air FilterH14 HEPA EN 1822, 99.995% at the most penetrating particle
Voltage230V
Certifications/ComplianceIndependently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances.
ModelKSP18
Noise Level56dbA
Outlets1 duplex, each side wall
Ports4 access (2 on each side wall)
ReceptaclesOne duplex on each side wall. The receptacles have a load capacity of up to 5 A and are protected T 5 A fuses. When all receptacles are in use simultaneously they must not exceed the maximum total load capacity
Sash Opening20cm; 77.3cm max
Sash Opening (Metric)25 cm, 77.3 cm (Max)
TypeBiological Safety Cabinet
Width (English) Interior74.8 in.
Width (Metric) Interior1.9m
Unit SizeEach
Showing 2 of 2

Safety and Protection

  • HEPA filters guarantee maximum filtration efficiency of 99.995% at the most penetrating particle size (MPPS)
  • Segmented H14 HEPA filter system directly below work area protects inner air ducts, plenums and fans; provides a cumulative filtration efficiency of 99.99999975% to downflow and exhaust airflow
  • Pressure sensor monitoring ensures safe airflow across the entire work surface
  • SmartFlow™ digital technology maintains constant airflow during normal filter loading or temporary airflow obstruction due to foreign objects
  • Independent alarm system immediately alerts to any airflow obstruction

Performance and Operation

  • Interior eye-level display on rear wall for “at-a-glance” monitoring of safety parameters
  • Performance factor (PER) indicates: cabinet is safe, cabinet is safe but time for service, cabinet should not be used
  • Display parameters include downflow air velocity, cabinet malfunction, time of day, operating time of optional UV-C lights, total operating hours
  • Timer for delayed start
  • Stopwatch function
  • Handheld control for use inside cabinet eliminates glove changes before changing cabinet settings

Construction

  • Motorized front window with adjustable 20cm working aperture slopes 10°
  • DC motor technology uses energy efficiently with lower heat output
  • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
  • Frameless front sash and side glass window yields unobstructed view of the total work area
  • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids
Certifications/Compliance
  • Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances,” requiring the highest personnel, product and environmental protection.
Ordering Information:

Adjustable stand options with electric or manual adjustment. Work surfaces available as single or segmented modules.

Figures