Filter Efficiency | 99.995% at 0.3µm particle size |
Filter Type | H14 HEPA EN 1822 |
Item Description | 1.9m wide |
Lighting | 341cfm (580m3/h) |
Load Bearing Capacity (Metric) | 50kg (one-piece work surface); 25kg (single segmented work surface) |
Net Weight (Metric) | 330kg |
Service Fixtures | Up to 4 installed through access ports; up to 6 additional factory-installed on rear |
Service Valves | Up to 4 may be installed through access ports (2 on each side). Up to 6 more may be factory installed on rear wall (optional) |
Shipping Weight (Metric) | 365kg |
Supply Air Filter | H14 HEPA EN 1822, 99.995% at the most penetrating particle |
Voltage | 230V |
Certifications/Compliance | Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances. |
Model | KSP18 |
Noise Level | 56dbA |
Outlets | 1 duplex, each side wall |
Ports | 4 access (2 on each side wall) |
Receptacles | One duplex on each side wall. The receptacles have a load capacity of up to 5 A and are protected T 5 A fuses. When all receptacles are in use simultaneously they must not exceed the maximum total load capacity |
Sash Opening | 20cm; 77.3cm max |
Sash Opening (Metric) | 25 cm, 77.3 cm (Max) |
Type | Biological Safety Cabinet |
Width (English) Interior | 74.8 in. |
Width (Metric) Interior | 1.9m |
Unit Size | Each |
Filter Efficiency | 99.995% at 0.3µm particle size |
Filter Type | H14 HEPA EN 1822 |
Item Description | 1.6m wide |
Lighting | 369cfm (628m3/h) |
Load Bearing Capacity (Metric) | 50kg (one-piece work surface); 25kg (single segmented work surface) |
Net Weight (Metric) | 280kg |
Service Fixtures | Up to 4 installed through access ports; up to 6 additional factory-installed on rear |
Service Valves | Up to 4 may be installed through access ports (2 on each side). Up to 6 more may be factory installed on rear wall (optional) |
Shipping Weight (Metric) | 310kg |
Supply Air Filter | H14 HEPA EN 1822, 99.995% at the most penetrating particle |
Voltage | 230V |
Certifications/Compliance | Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances. |
Model | KSP15 |
Noise Level | 56dbA |
Outlets | 1 duplex, each side wall |
Ports | 4 access (2 on each side wall) |
Receptacles | One duplex on each side wall. The receptacles have a load capacity of up to 5 A and are protected T 5 A fuses. When all receptacles are in use simultaneously they must not exceed the maximum total load capacity |
Sash Opening | 20cm; 77.3cm max |
Sash Opening (Metric) | 25 cm, 77.3 cm (Max) |
Type | Biological Safety Cabinet |
Width (English) Interior | 62.9 in. |
Width (Metric) Interior | 1.6m |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Width (Metric) Interior | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51023654 | Each | 1.9m | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51023653 | Each | 1.6m | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Safety and Protection
Performance and Operation
Construction
Adjustable stand options with electric or manual adjustment. Work surfaces available as single or segmented modules.