Heracell&trade; 150i CO<sub>2</sub> Incubator, 50 L, Electropolished Stainless Steel
Thermo Scientific™

Heracell™ 150i CO2 Incubator, 50 L, Electropolished Stainless Steel

CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C
Have Questions?
Número de catálogoCapacidad (métrico)
51026406150 L
Número de catálogo 51026406
Precio (MXN)
-
Capacidad (métrico):
150 L

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell i series CO2 incubators with non-corrosive stainless steel interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions
Especificaciones
Capacidad (imperial)5.3 cu. ft.
Salidas de datosRS232
DescripciónSingle 150L incubator
Dimensiones interiores (F x An x Al)20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensiones (Largo x Ancho x Alto)30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Requisitos eléctricos120 V, 50/60 Hz
Fuente de humedadIntegrated water reservoir
IluminaciónLED
Control de oxígenoNone
TipoCO2 Incubator
Peso (imperial)154 lb.
Intervalo de concentración de CO20 to 20%
Tecnología del sensor de CO2IR Sensor
Capacidad (métrico)150 L
Material de la cámaraElectropolished Stainless Steel
MaterialStainless Steel
Humedad relativaApprox. 93% at 37°C
Intervalo de temperatura (métrico)Ambient +3° to 55°C
Unit SizeEach