Heracell™ 240i Tri-Gas Incubator, 240 L, Copper
Thermo Scientific™

Heracell™ 240i Tri-Gas Incubator, 240 L, Copper

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C
Have Questions?
Número de catálogoCapacidad (métrico)
51026533240 L
Número de catálogo 51026533
Precio (CLP)
-
Capacidad (métrico):
240 L
CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C
Direct heat chamber
  • 240L (8.4 cu. ft.) 100% solid copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions

In situ sensors and probes designed for precise monitoring
  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection
Rapid response humidity reservoir
  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed

ContraCon 90°C moist heat disinfection cycle
  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
  • Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas

Intuitive, interactive iCAN touchscreen control
  • Bright LED screen allows monitoring of all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, and Italian
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51900702 for 1-21% and 51900703 for 5-90% control.
Especificaciones
Capacidad (imperial)8.4 cu. ft.
Salidas de datosRS232
DescripciónSingle Tri-gas 240L incubator, 1-21%
Fuente de humedadDepósito de agua integrado
IluminaciónLED
Intervalo de concentración de O21 to 21%
Control de oxígeno1 to 21%
TipoCO2 Incubator
Peso (imperial)178 lb.
Intervalo de concentración de CO20 to 20%
Tecnología del sensor de CO2IR Sensor
Capacidad (métrico)240 L
Material de la cámaracobre
Humedad relativa<90% at 37°C
Intervalo de temperatura (métrico)Ambient +3° to 55°C
Unit SizeEach