Heratherm™ General Protocol Ovens
Thermo Scientific™

Heratherm™ General Protocol Ovens

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeElectrical RequirementsDimensions (L x W x H)
51028122104 LMechanical Convection Oven208/240 V 60 Hz56.5 x 64 x 82 cm
5102811265 LGravity Convection120 V 60 Hz56.5 x 53 x 72 cm
51028113105 LGravity Convection208/240 V 60 Hz56.5 x 64 x 82 cm
51028114176 LGravity Convection208/240 V 60 Hz73.8 x 64 x 92 cm
5102812166 LMechanical Convection Oven120 V 60 Hz56.5 x 64 x 82 cm
51028123179 LMechanical Convection Oven208/240 V 60 Hz73.8 x 64 x 92 cm
51028872105 LGravity Convection120 V 60 Hz56.5 x 64 x 82 cm
51028873104 LMechanical Convection Oven120 V 60 Hz56.5 x 64 x 82 cm
51028874176 LGravity Convection120 V 60 Hz73.8 x 64 x 92 cm
51028875179 LMechanical Convection Oven120 V 60 Hz73.8 x 64 x 92 cm
51029327419 LGravity Convection208/240 V 60 Hz77 x 77.8 x 154.5 cm
51029339774 LGravity Convection208/240 V 60 Hz77 x 126.1 x 154.5 cm
51029342774 LGravity Convection, 3-Phase Model400 V 50/60 Hz77 x 126.1 x 154.5 cm
Catalog number 51028122
Price (BRL)
-
Capacity (Metric):
104 L
Type:
Mechanical Convection Oven
Electrical Requirements:
208/240 V 60 Hz
Dimensions (L x W x H):
56.5 x 64 x 82 cm

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:
Availability may vary by country



Warranty: 2-year warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage14 A
Controller TypeMicroprocessor control with vacuum fluorescent display
Depth (English) Interior14.5 in.
Depth (Metric) Interior58.9 cm
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (58.9 x 46.4 x 60.8 cm)
Dimensions (L x W x H)56.5 x 64 x 82 cm
Electrical Requirements208/240 V 60 Hz
Frequency60 Hz
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Length (English)22.2 in.
Length (Metric)56.5 cm
No. of Shelves2 supplied/16 max.
Temperature Stability±0.3°C
TimerON / OFF
Wattage3360 w
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Capacity (Metric)104 L
Temperature (Metric)50°C to 250°C
TypeMechanical Convection Oven
Voltage208/240 V
Unit SizeEach