Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz
Thermo Scientific™

Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeMaterialPlug Type
51028126170 LMechanical Convection OvenCoated SteelNEMA 6-20P
5102812597 LMechanical Convection OvenCoated SteelNema 6-20
51028117168 LGravity ConvectionCoated SteelNema 6-20
5102811699 LGravity ConvectionCoated SteelNema 6-20
51029329396 LMechanical Convection OvenCoated SteelNema 6-20
51029330396 LMechanical Convection OvenStainless SteelNema 6-20
51029343731 LMechanical Convection OvenCoated SteelNema 6-20
51029344731 LMechanical Convection OvenStainless SteelNema 6-20
Catalog number 51028126
Price (MXN)
-
Capacity (Metric):
170 L
Type:
Mechanical Convection Oven
Material:
Coated Steel
Plug Type:
NEMA 6-20P
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Features:
  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage14 A
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Depth (English) Interior20.4 in.
Depth (Metric) Interior51.8 cm
Description51028126
Dimensions (D x W x H) Interior20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Electrical Requirements208/240 V 60 Hz
Frequency60 Hz
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Length (English)29.1 in.
Length (Metric)73.8 cm
MaterialCoated Steel
No. of Shelves2 supplied/19 max.
Plug TypeNEMA 6-20P
Temperature Stability±1.5°C
Wattage3360 w
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Capacity (Metric)170 L
Temperature (Metric)330°C
TypeMechanical Convection Oven
Voltage208/240 V
Unit SizeEach