Heratherm™ General Protocol Microbiological Incubators
Heratherm™ General Protocol Microbiological Incubators
Heratherm™ General Protocol Microbiological Incubators
Thermo Scientific™

Heratherm™ General Protocol Microbiological Incubators

Perform a range of general applications with these general protocol incubators.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)Voltage
5102813075 L230 V
51029334747 L230 V
51029321405 L120 V
51029333747 L120 V
5102806375 L120 V
51028131117 L230 V
51028064117 L120 V
51028132194 L230 V
51028065194 L120 V
51029322405 L230 V
產品號碼 51028130
價格 (HKD)
-
Capacity (Metric):
75 L
Voltage:
230 V

Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
規格
Amperage1.3 A
Capacity (English)2.6 cu. ft.
Certifications/ComplianceCE Marked
Controller TypeMicroprocessor control with vacuum fluorescent display
Dimensions (D x W x H) Interior16.3 x 13.9 x 20 in. (41.4 x 35.4 x 50.8 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Plug TypeCountry-specific
TypeMicrobiological Incubator
Wattage300 w
Weight (English)88 lb.
Weight (Metric)40 kg
Capacity (Metric)75 L
Chamber MaterialStainless Steel
Convection TypeGravity
No. of Shelves2 supplied/ 13 max.
Temperature Range (Metric)Ambient +5° to 75°C
Voltage230 V
Unit SizeEach