Heratherm™ General Protocol Microbiological Incubators
Heratherm™ General Protocol Microbiological Incubators
Heratherm™ General Protocol Microbiological Incubators
Thermo Scientific™

Heratherm™ General Protocol Microbiological Incubators

Perform a range of general applications with these general protocol incubators.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)전압
51028132194 L230 V
51029334747 L230 V
51029321405 L120 V
51029333747 L120 V
5102813075 L230 V
5102806375 L120 V
51028131117 L230 V
51028064117 L120 V
51028065194 L120 V
51029322405 L230 V
카탈로그 번호 51028132
제품 가격(KRW)
5,445,000
Each
용량(미터법):
194 L
전압:
230 V
제품 가격(KRW)
5,445,000
Each

Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
암페어3.1 A
용량(영국식 단위)6.9 cu. ft.
인증/적합성CE Marked
제어기 유형Microprocessor control with vacuum fluorescent display
치수(깊이 x 폭 x 높이) 내부23.2 x 18.3 x 27.9 in. (58.9 x 46.4 x 70.8 cm)
치수(길이 x 폭 x 높이)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
전기 요구사항230 V, 50/60 Hz
주파수50/60 Hz
플러그 유형Country-specific
유형Microbiological Incubator
와트710 w
중량(영국식 단위)143 lb.
중량(미터법)65 kg
용량(미터법)194 L
챔버 재질Stainless Steel
Convection TypeGravity
선반 수2 supplied/ 19 max.
온도 범위(미터법)Ambient +5° to 75°C
전압230 V
Unit SizeEach