Search
Search
| Catalog Number | Capacity (Metric) | Voltage | Material |
|---|---|---|---|
| 51028136 | 66 L | 230 V | Coated Steel |
| 51028542 | 104 L | 230 V | Stainless Steel |
| 51028535 | 104 L | 120 V | Stainless Steel |
| 51028137 | 104 L | 230 V | Coated Steel |
| 51028070 | 104 L | 120 V | Coated Steel |
| 51028543 | 178 L | 230 V | Stainless Steel |
| 51028138 | 178 L | 230 V | Coated Steel |
| 51029323 | 381 L | 120 V | Coated Steel |
| 51029324 | 381 L | 120 V | Stainless Steel |
| 51029325 | 381 L | 230 V | Coated Steel |
| 51028541 | 66 L | 230 V | Stainless Steel |
| 51028264 | 66 L | 120 V | Stainless Steel |
| 51028069 | 66 L | 120 V | Coated Steel |
| 51029338 | 702 L | 230 V | Stainless Steel |
| 51029336 | 702 L | 120 V | Stainless Steel |
| 51029337 | 702 L | 230 V | Coated Steel |
| 51029335 | 702 L | 120 V | Coated Steel |
| 51029326 | 381 L | 230 V | Stainless Steel |
| 51028111 | 178 L | 120 V | Coated Steel |
| 51028327 | 178 L | 120 V | Stainless Steel |
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Features:
Temperature Stability:
140°C decontamination cycle
Ordering Information:
Availability may vary by country.
Warranty: 2 years