Heratherm™ Advanced Protocol Security Microbiological Incubators
Actual product may vary
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Heratherm™ Advanced Protocol Security Microbiological Incubators
Thermo Scientific™

Heratherm™ Advanced Protocol Security Microbiological Incubators

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)VoltageMaterial
51028137104 L230 VCoated Steel
51028542104 L230 VStainless Steel
51028535104 L120 VStainless Steel
51028070104 L120 VCoated Steel
51028543178 L230 VStainless Steel
51028138178 L230 VCoated Steel
51029323381 L120 VCoated Steel
51029324381 L120 VStainless Steel
51029325381 L230 VCoated Steel
5102854166 L230 VStainless Steel
5102826466 L120 VStainless Steel
5102813666 L230 VCoated Steel
5102806966 L120 VCoated Steel
51029338702 L230 VStainless Steel
51029336702 L120 VStainless Steel
51029337702 L230 VCoated Steel
51029335702 L120 VCoated Steel
51029326381 L230 VStainless Steel
51028111178 L120 VCoated Steel
51028327178 L120 VStainless Steel
Catalog number 51028137
Price (EUR)
-
Capacity (Metric):
104 L
Voltage:
230 V
Material:
Coated Steel

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Features:

  • Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

Temperature Stability:

  • Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage6.1 A
Capacity (English)3.67 cu. ft.
Controller TypeMicroprocessor control with vacuum fluorescent display
Depth (English) Interior14.5 in.
Depth (Metric) Interior36.8 cm
Description100L; Coated steel exterior; 230VAC
Dimensions (D x W x H) Interior14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)82 cm
Height (Metric) Interior60.8 cm
Length (English)22.2 in.
Length (Metric)56.5 cm
Plug TypeCountry-specific
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C (fan off)
Timerweekly / real time / hour
TypeMicrobiological Incubator
Wattage1390 w
Weight (English)123 lb.
Weight (Metric)56 kg
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Capacity (Metric)104 L
Convection TypeDual Convection
MaterialCoated Steel
No. of Shelves2 supplied/ 16 max.
Temperature Range (Metric)Ambient +5° to 105°C
Voltage230 V
Unit SizeEach