Thermo Scientific™

Heratherm™ Advanced Protocol Security Ovens

Catalog number: 51028544
Thermo Scientific™

Heratherm™ Advanced Protocol Security Ovens

Catalog number: 51028544

Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.

 
Catalog Number
51028544
Unit Size
Each
Capacity (Metric)
61 L
Type
Gravity Convection
Electrical Requirements
230 V 50/60 Hz
Material
Stainless Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/13 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage1810 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
61 L
Type
Gravity Convection
Electrical Requirements
120 V 60 Hz
Material
Coated Steel
Price (USD)
Price: 3,340.00
Your Price:
Availability
-
Full specifications
Quantity
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/39 max.
Plug TypeNema 5-15
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements120 V 60 Hz
Voltage120 V
Wattage1730 w
Amperage14.4 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
61 L
Type
Gravity Convection
Electrical Requirements
230 V 50/60 Hz
Material
Coated Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/13 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage1810 w
Amperage7.9 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
99 L
Type
Gravity Convection
Electrical Requirements
208/240 V 60 Hz
Material
Coated Steel
Price (USD)
Price: 3,617.00
Your Price:
Availability
-
Full specifications
Quantity
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/16 max.
Plug TypeNema 6-20
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3360 w
Amperage14 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
99 L
Type
Gravity Convection
Electrical Requirements
230 V 50/60 Hz
Material
Coated Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/16 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3100 w
Amperage13.5 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
168 L
Type
Gravity Convection
Electrical Requirements
208/240 V 60 Hz
Material
Coated Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)168 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/19 max.
Plug TypeNema 6-20
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)36.2 in.
Height (English) Interior26.8 in.
Height (Metric)92 cm
Height (Metric) Interior68 cm
Depth (English) Interior22.2 in.
Depth (Metric) Interior56.4 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3360 w
Amperage14 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
168 L
Type
Gravity Convection
Electrical Requirements
230 V 50/60 Hz
Material
Coated Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)168 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/19 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)36.2 in.
Height (English) Interior26.8 in.
Height (Metric)92 cm
Height (Metric) Interior68 cm
Depth (English) Interior22.2 in.
Depth (Metric) Interior56.4 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3100 w
Amperage13.5 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
61 L
Type
Gravity Convection
Electrical Requirements
120 V 60 Hz
Material
Stainless Steel
Price (USD)
Price: 3,320.00
Your Price:
Availability
-
Full specifications
Quantity
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/13 max.
Plug TypeNema 5-15
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements120 V 60 Hz
Voltage120 V
Wattage1730 w
Amperage14.4 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
99 L
Type
Gravity Convection
Electrical Requirements
208/240 V 60 Hz
Material
Stainless Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/16 max.
Plug TypeNema 6-20
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3360 w
Amperage14 A
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
99 L
Type
Gravity Convection
Electrical Requirements
230 V 50/60 Hz
Material
Stainless Steel
Price (USD)
Availability
-
Full specifications
Quantity
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/16 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3100 w
Amperage13.3 A
Frequency50/60 Hz
Unit SizeEach
Showing 10 of 23Show more
Catalog NumberSpecificationsUnit SizeCapacity (Metric)TypeElectrical RequirementsMaterialPrice (USD)AvailabilityQuantity
51028544Full specifications
Each61 LGravity Convection230 V 50/60 HzStainless SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/13 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage1810 w
Amperage6.1 A
Frequency50/60 Hz
Unit SizeEach
51028118Full specifications
Each61 LGravity Convection120 V 60 HzCoated Steel
Price: 3,340.00
Your Price:
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/39 max.
Plug TypeNema 5-15
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements120 V 60 Hz
Voltage120 V
Wattage1730 w
Amperage14.4 A
Frequency60 Hz
Unit SizeEach
51028145Full specifications
Each61 LGravity Convection230 V 50/60 HzCoated SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/13 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage1810 w
Amperage7.9 A
Frequency50/60 Hz
Unit SizeEach
51028119Full specifications
Each99 LGravity Convection208/240 V 60 HzCoated Steel
Price: 3,617.00
Your Price:
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/16 max.
Plug TypeNema 6-20
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3360 w
Amperage14 A
Frequency60 Hz
Unit SizeEach
51028146Full specifications
Each99 LGravity Convection230 V 50/60 HzCoated SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/16 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3100 w
Amperage13.5 A
Frequency50/60 Hz
Unit SizeEach
51028120Full specifications
Each168 LGravity Convection208/240 V 60 HzCoated SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)168 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/19 max.
Plug TypeNema 6-20
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)36.2 in.
Height (English) Interior26.8 in.
Height (Metric)92 cm
Height (Metric) Interior68 cm
Depth (English) Interior22.2 in.
Depth (Metric) Interior56.4 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3360 w
Amperage14 A
Frequency60 Hz
Unit SizeEach
51028147Full specifications
Each168 LGravity Convection230 V 50/60 HzCoated SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)168 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialCoated Steel
No. of Shelves2 supplied/19 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English)29.1 in.
Length (Metric)73.8 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)36.2 in.
Height (English) Interior26.8 in.
Height (Metric)92 cm
Height (Metric) Interior68 cm
Depth (English) Interior22.2 in.
Depth (Metric) Interior56.4 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3100 w
Amperage13.5 A
Frequency50/60 Hz
Unit SizeEach
51028536Full specifications
Each61 LGravity Convection120 V 60 HzStainless Steel
Price: 3,320.00
Your Price:
-
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/13 max.
Plug TypeNema 5-15
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements120 V 60 Hz
Voltage120 V
Wattage1730 w
Amperage14.4 A
Frequency60 Hz
Unit SizeEach
51028537Full specifications
Each99 LGravity Convection208/240 V 60 HzStainless SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/16 max.
Plug TypeNema 6-20
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3360 w
Amperage14 A
Frequency60 Hz
Unit SizeEach
51028545Full specifications
Each99 LGravity Convection230 V 50/60 HzStainless SteelRequest A Quote--
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Capacity (Metric)99 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
MaterialStainless Steel
No. of Shelves2 supplied/16 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Dimensions (D x W x H) Interior15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English)22.2 in.
Length (Metric)56.5 cm
Width (English)25.2 in.
Width (English) Interior17.2 in.
Width (Metric)64 cm
Width (Metric) Interior43.8 cm
Height (English)32.3 in.
Height (English) Interior22.8 in.
Height (Metric)82 cm
Height (Metric) Interior58 cm
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Wattage3100 w
Amperage13.3 A
Frequency50/60 Hz
Unit SizeEach
Showing 10 of 23Show more

Features:

  • Broad temperatures range — up to 330°C
  • Advanced digital timer for daily or weekly on/off cycles
  • Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Electronically controlled fan speed and damper position can be incorporated
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating — no need to operate the oven 24/7

Ordering Information:

Availability may vary by country.



Warranty:
2-year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.