Heratherm™ General Protocol Microbiological Incubators
Heratherm™ General Protocol Microbiological Incubators
Heratherm™ General Protocol Microbiological Incubators
Thermo Scientific™

Heratherm™ General Protocol Microbiological Incubators

Perform a range of general applications with these general protocol incubators.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)전압
51029333747 L120 V
51029334747 L230 V
51029321405 L120 V
5102813075 L230 V
5102806375 L120 V
51028131117 L230 V
51028064117 L120 V
51028132194 L230 V
51028065194 L120 V
51029322405 L230 V
카탈로그 번호 51029333
제품 가격(KRW)
-
용량(미터법):
747 L
전압:
120 V

Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
암페어12.5 A
용량(영국식 단위)26.4 cu. ft.
인증/적합성cCSAus
제어기 유형Microprocessor control with vacuum fluorescent display
깊이(영국식 단위) 내부22.4 in.
깊이(미터법) 내부56.9 cm
치수(깊이 x 폭 x 높이) 내부22.4 x 39.5 x 51.5 in. (56.9 x 100.4 x 130.7 cm)
치수(길이 x 폭 x 높이)30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
전기 요구사항120 V, 60 Hz
주파수60 Hz
높이(영국식 단위)60.8 in.
높이(영국식 단위) 내부51.5 in.
높이(미터법)154.5 cm
높이(미터법) 내부130.7 cm
길이(영국식 단위)30.3 in.
길이(미터법)77 cm
플러그 유형Nema 5-15 US
온도 안정성±0.4°C @ 37°C
온도 균일성±1.3°C @ 37°C
유형Microbiological Incubator
와트1500 w
중량(영국식 단위)443 lb.
중량(미터법)201 kg
폭(영국식 단위)49.7 in.
폭(영국식 단위) 내부39.5 in.
폭(미터법)126.1 cm
폭(미터법) 내부100.4 cm
용량(미터법)747 L
챔버 재질Stainless Steel
Convection TypeGravity
물질Stainless Steel
선반 수2 supplied/ 39 max.
온도 범위(미터법)Ambient +5° to 75°C
전압120 V
Unit SizeEach