Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz
Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz
Thermo Scientific™

Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeMaterialPlug Type
51029343731 LMechanical Convection OvenCoated SteelNema 6-20
51028126170 LMechanical Convection OvenCoated SteelNEMA 6-20P
5102812597 LMechanical Convection OvenCoated SteelNema 6-20
51028117168 LGravity ConvectionCoated SteelNema 6-20
5102811699 LGravity ConvectionCoated SteelNema 6-20
51029329396 LMechanical Convection OvenCoated SteelNema 6-20
51029330396 LMechanical Convection OvenStainless SteelNema 6-20
51029344731 LMechanical Convection OvenStainless SteelNema 6-20
Catalog number 51029343
Price (USD)/ Each
-
Request A Quote
Capacity (Metric):
731 L
Type:
Mechanical Convection Oven
Material:
Coated Steel
Plug Type:
Nema 6-20
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Features:
  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Description51029343
Capacity (Metric)731 L
Temperature (Metric)330°C
TypeMechanical Convection Oven
MaterialCoated Steel
No. of Shelves2 supplied/39 max.
Plug TypeNema 6-20
Temperature Stability±3.1°C
Dimensions (D x W x H) Interior21.5 x 39.5 x 52.6 in. (54.5 x 100.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
Length (English)30.3 in.
Length (Metric)77 cm
Width (English)49.7 in.
Width (English) Interior39.5 in.
Width (Metric)126.1 cm
Width (Metric) Interior100.4 cm
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Depth (English) Interior21.5 in.
Depth (Metric) Interior54.5 cm
Electrical Requirements208/240 V 60 Hz
Voltage208/240 V
Wattage3000 w
Amperage14.5 A
Frequency60 Hz
Unit SizeEach