Search
Search

| Catalog Number | Capacity (Metric) | Type | Material | Plug Type |
|---|---|---|---|---|
| 51029344 | 731 L | Mechanical Convection Oven | Stainless Steel | Nema 6-20 |
| 51028126 | 170 L | Mechanical Convection Oven | Coated Steel | NEMA 6-20P |
| 51028125 | 97 L | Mechanical Convection Oven | Coated Steel | Nema 6-20 |
| 51028117 | 168 L | Gravity Convection | Coated Steel | Nema 6-20 |
| 51028116 | 99 L | Gravity Convection | Coated Steel | Nema 6-20 |
| 51029329 | 396 L | Mechanical Convection Oven | Coated Steel | Nema 6-20 |
| 51029330 | 396 L | Mechanical Convection Oven | Stainless Steel | Nema 6-20 |
| 51029343 | 731 L | Mechanical Convection Oven | Coated Steel | Nema 6-20 |
Ordering Information:
Availability may vary by country.
Warranty: 2 year warranty