Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, and optional 4-20mA |
Description | Single Tri-gas 165L incubator, 1-21% |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
O2 Concentration Range | 1 to 21% |
Oxygen Control | 1 to 21% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3°C to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51030408 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|