Product Image
Thermo Scientific™

Forma™ Steri-Cycle™ i160 CO2 Incubator, 165 L, Copper

CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C
Have Questions?
產品號碼Chamber Material
51030531Copper
產品號碼 51030531
價格 (TWD)
-
Chamber Material:
Copper

Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Our CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber

  • 165L solid copper chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility

THRIVE Active Airflow

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces

Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs

In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)

Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces

Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
規格
Capacity (English)5.8 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 165L incubator, standard model
Dimensions (D x W x H) Interior22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H)34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Humidity SourceIntegrated reservoir
LightingLED
Oxygen ControlOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Weight (English)183 lb.
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)165 L
Chamber MaterialCopper
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
Voltage120 V
Unit SizeEach