Forma&trade; Steri-Cycle&trade; i250 CO<sub>2</sub> Incubator, 255 L, Copper
Thermo Scientific™

Forma™ Steri-Cycle™ i250 CO2 Incubator, 255 L, Copper

CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C
Have Questions?
產品號碼Chamber Material
51030999Copper
產品號碼 51030999
價格 (HKD)
-
Chamber Material:
Copper
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 Incubators with Copper Chambers are specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

More cell culture professionals are choosing Thermo Scientific incubators with 100% pure copper interiors.

  • Easy-to-clean, no special handling required
  • Corrosion resistant copper surfaces provide long service life and are safe for cultured cells
  • Durability, reliability, and recyclability makes copper a smart, sustainable choice
規格
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
LightingLED
TypeCO2 Incubator
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)255 L
Chamber MaterialCopper
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
Unit SizeEach