Maxisafe 2030i Biological Safety Cabinets to EN12469 & DIN12980
Maxisafe 2030i Biological Safety Cabinets to EN12469 & DIN12980
Maxisafe 2030i Biological Safety Cabinets to EN12469 & DIN12980
Thermo Scientific™

Maxisafe 2030i Biological Safety Cabinets to EN12469 & DIN12980

For CMR (carcinogenic, mutagenic or toxic to reproduction) compounds. New autonomous safety features for ultimate protection and graphic user interface for ease of operation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (Metric) ExteriorDescription
510327141900 mmNo options
510327111000 mmNo options
510327121300 mmNo options
510327131600 mmNo options
510327151000 mmCross Beam UV-C in Side Walls
510327161300 mmCross Beam UV-C in Side Walls
510327171600 mmCross Beam UV-C in Side Walls
510327181900 mmCross Beam UV-C in Side Walls
Catalog number 51032714
Price (USD)
-
Width (Metric) Exterior:
1900 mm
Description:
No options

The Thermo Scientific™ Maxisafe 2030i Cytotoxic Safety Cabinet incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Each unit has inbuilt Wifi capability and is ready to be connected. Our prefilter system includes a new improved and easy sealing solution. With their triple-filter design, the Maxisafe biosafey cabinet provides 100,000x better filtration efficiency than regular Class II biological safety cabinets.

Features:

  • Triple-filter design - appropriate for work with cytotoxic materials
  • Touchscreen and connectivity (remote app functionality is available in select countries) – Built-in Wifi system is ready for cloud-based capabilities like remote equipment monitoring, secure data storage, collaboration tools and more.
  • Motorized front window and SmartClean Plus design - Entire front sash is motorized to either open automatically to the right aperture or to completely lift up, allowing for easy access to interior of BSC. Routine maintenance, cleaning and set up tasks are simplified.
  • Dual DC Motors and LED lights - for energy efficient operation
  • 316L Stainless Steel Interior
  • Glass side walls - for a brighter work area
  • SmartFlow Plus and DAVe Plus technologies - for enhanced protection
  • SmartPort convenience - Easily pass tubing and wiring through sidewall to accommodate many applications needs
  • Options: UV crossbeam lighting, ergonomic gel-filled armrests, customizable worktops
  • Previous models: Herasafe KSP
Specifications
Depth (Metric) Exterior870 mm
DescriptionNo options
Dimensions (L x W x H) Exterior870 x 1900 x 1536 mm
Display7 in. GUI
Energy Consumption (Operating Set Point)390 W/h
Energy Consumption (Reduced Flow Mode)80 W/h
Filter Efficiency0.99995
Filter TypeH14 HEPA
Frequency50/60 Hz
LightingLED
Net Weight (Metric)330 Kg
Ports2 x Each Side plus Smart Ports
Product TypeBiosafety Cabinet
Sash Opening (English)7.8 in.
Shipping Weight (Metric)365 Kg
Width (English) Exterior74.8 in.
Width (Metric) Exterior1900 mm
Certifications/ComplianceEN 12469, DIN 12980
Chamber MaterialStainless Steel (316)
ModelMaxisafe 2030i
Outlets4 Rear Wall
Sash Opening (Metric)200 mm
Voltage230 V
Unit SizeEach