Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Thermo Scientific™

Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function

Smarter protection that never takes a day off. Thermo Scientific™ Herasafe 2025 Biological Safety Cabinets feature advanced technologies for maximum safety and protection. Protecting samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (Metric) ExteriorDescription
510333171600 mmBuilt-in Cross Beam UV System
510333151000 mmBuilt-in Cross Beam UV System
510333161300 mmBuilt-in Cross Beam UV System
510333181900 mmBuilt-in Cross Beam UV System
Catalog number 51033317
Price (EUR)
-
Request A Quote
Width (Metric) Exterior:
1600 mm
Description:
Built-in Cross Beam UV System
Herasafe™ 2025 Class 2 Biological Safety Cabinet. Certified to EN 12469. Provides personal, sample and environmental protection. Available in 4 sizes. Smart technology offers optimal containment and energy efficiency. Autonomous safety features help ensure continuous accuracy that never takes a day off – providing optimal protection from contamination by compensating to match the way you work and your lab environment.

The Herasafe™ 2025 Class II Biological Safety Cabinets deliver reliable performance with superior precision for a broad range of applications requiring assured safety for product, personnel and environment. A robust construction and excellent ergonomic design are combined with autonomous safety features and a simple-to-understand interface that always gives a clear status indication.

  • Integrated programmable crossbeam UV disinfection system; the UV lights are installed on both side walls to illuminate the entire work surface without leaving shadows. This ensures thorough disinfection of the complete chamber for maximum sample protection.
  • SmartFlow Plus technology automatically balances the performance of dual DC blower motors in order to maintain appropriate air flow rates whilst compensating for the loading condition of the protective HEPA filters.
  • The unique DAVe Plus (Digital Airflow Verification) system validates protection by monitoring airflow velocities with independent pressure sensors that detect and alert to any changes across the exhaust and downflow plenums.
  • Simple to use and readily understandable graphical display.
  • Smart Clean Plus provides a fully opening front-hinged window design that enables easy cleaning and disinfection with full access to the interior cabinet space; full opening also allows access to the biological safety cabinet for thorough cleaning and visible reach to all cabinet surfaces including rear wall.
  • Motorised sash opening height of 200 mm for optimised usability and efficiency and with battery backup as standard to enable closure in case of power failure.
  • Glass side walls/windows provide a bright workspace.
  • Visibility within the cabinet is enhanced with the use of bright, energy efficient LED lighting, reducing the potential for fatigue often experienced with use of standard fluorescent lighting.
  • Larger interior 304 non-corrosive stainless steel work space; the brushed and sanded finish provides maximum scratch resistance and has non-reflective properties.
  • 2 receptacles/power sockets fitted to rear wall as standard, controllable from front panel.
  • Stainless steel armrests supplied as standard (optional gel insert ergonomic armrests available).
  • Customizable worktops
  • EN12469 certified by TÜV
  • Made in Germany
  • 230 V, 50/60 Hz
Specifications
Depth (English) Exterior31.5 in.
Depth (Metric) Exterior800 mm
Depth (Metric) Interior465 mm
DescriptionBuilt-in Cross Beam UV System
Dimensions (L x W x H) Exterior800 x 1000 x 1536 mm
Display7 Segment Display with One Touch Master Button
Electrical Requirements230 V
Energy Consumption (Operating Set Point)217 W/h (in Normal Operation)
Energy Consumption (Reduced Flow Mode)80 W/h (Stand-by Mode)
Filter Efficiency1.0000
Filter TypeH14 HEPA
For Use With (Application)General Laboratory Use
Frequency50/60 Hz
Height (English) Exterior60.5 in.
Height (English) Interior30.7 in.
Height (Metric) Exterior1536 mm
Height (Metric) Interior780 mm
LightingLED
Net Weight (English)507 lb.
Net Weight (Metric)230 kg
Ports2 on Each Side
Sash Opening (English)8 in.
Shipping Weight (Metric)260 kg
Warranty2 Years
Width (English) Exterior63.0 in.
Width (English) Interior59.1 in.
Width (Metric) Exterior1600 mm
Width (Metric) Interior1500 mm
Certifications/ComplianceEN 12469 Certified by TÜV
Chamber MaterialStainless Steel (304)
ModelHerasafe 2025
Noise Level57 dBA
Outlets2 Interior
Product TypeBiosafety Cabinet
Sash Opening (Metric)200 mm
Volume (Metric) Exhaust483 m3/hr.
Unit SizeEach