Forma&trade; Steri-Cycle&trade; i160 CO<sub>2</sub> 165 L Incubator
Thermo Scientific™

Forma™ Steri-Cycle™ i160 CO2 165 L Incubator

The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165L Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsChamber MaterialCO2 Sensor Technology
51033560120 V, 50/60 HzCopperIR Sensor
51033550100 V, 50/60 HzCopperTC Sensor
51033551100 V, 50/60 HzElectropolished Stainless SteelTC Sensor
51033552120 V, 50/60 HzCopperTC Sensor
51033553120 V, 50/60 HzElectropolished Stainless SteelTC Sensor
51033554230 V, 50/60 HzCopperTC Sensor
51033555230 V, 50/60 HzElectropolished Stainless SteelTC Sensor
51033561120 V, 50/60 HzElectropolished Stainless SteelIR Sensor
51033562230 V, 50/60 HzCopperIR Sensor
51033563230 V, 50/60 HzElectropolished Stainless SteelIR Sensor
51033566100 V, 50/60 HzCopperIR Sensor
51033567100 V, 50/60 HzElectropolished Stainless SteelIR Sensor
Catalog number 51033560
Price (USD)
-
Electrical Requirements:
120 V, 50/60 Hz
Chamber Material:
Copper
CO2 Sensor Technology:
IR Sensor
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165 L Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber

  • 165L electropolished stainless steel chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility

THRIVE Active Airflow 

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces

Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs

In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)

Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces

Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
Capacity (English)5.8 cu. ft.
DescriptionForma Steri-Cycle i160 CO2 Incubator single chamber
Dimensions (D x W x H) Interior22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H)34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Electrical Requirements120 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
LightingLED
Oxygen ControlOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)165 L
Chamber MaterialCopper
MaterialStainless Steel (18/8)
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
Unit SizeEach