Thermo Scientific™

Heracell™ VIOS 250i CO2 Incubator, 255 L, Copper

Catalog number: 51033588
Thermo Scientific™

Heracell™ VIOS 250i CO2 Incubator, 255 L, Copper

Catalog number: 51033588
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
 
Catalog Number
51033588
Unit Size
Each
Voltage
230 V
Price (USD)
Full specifications
Voltage230 V
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Temperature Range (Metric)Ambient +3°C to 55°C
Relative Humidity<93% at 37°C
Electrical Requirements230 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
Weight (English)215 lb.
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Oxygen ControlOptional 1 to 21% or 5 to 90%
CO2 Concentration Range1 to 20%
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
Price (USD)
Full specifications
Voltage120 V
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Temperature Range (Metric)Ambient +3°C to 55°C
Relative Humidity<93% at 37°C
Electrical Requirements120 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
Weight (English)215 lb.
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Oxygen ControlOptional 1 to 21% or 5 to 90%
CO2 Concentration Range1 to 20%
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeVoltagePrice (USD)
51033588Full specifications
Each230 VRequest A Quote
Voltage230 V
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Temperature Range (Metric)Ambient +3°C to 55°C
Relative Humidity<93% at 37°C
Electrical Requirements230 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
Weight (English)215 lb.
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Oxygen ControlOptional 1 to 21% or 5 to 90%
CO2 Concentration Range1 to 20%
Unit SizeEach
51033586Full specifications
Each120 VRequest A Quote
Voltage120 V
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Temperature Range (Metric)Ambient +3°C to 55°C
Relative Humidity<93% at 37°C
Electrical Requirements120 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
Weight (English)215 lb.
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Oxygen ControlOptional 1 to 21% or 5 to 90%
CO2 Concentration Range1 to 20%
Unit SizeEach
Showing 2 of 2
Direct heat chamber
  • 255L (9.0 cu.ft.) 100% solid copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support

THRIVE active airflow 
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces
Covered Integrated humidity reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed

Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants 
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
Intuitive, interactive iCAN touchscreen control  
  • Bright LED screen to monitor all incubator interactions              
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators. 
  • DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB 
  • Alarms and notifications are also sent to the user by email and mobile push notification
  • DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
  • DeviceLink HUB is available in the following regions
    • United States and Canada
    • 28 members of the European Union
    • Iceland, Liechtenstein, Norway, and Switzerland

In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation

Figures

Frequently asked questions (FAQs)

Citations & References