Forma&trade; Steri-Cycle&trade; i250 CO<sub>2</sub> Incubator, 255 L
Thermo Scientific™

Forma™ Steri-Cycle™ i250 CO2 Incubator, 255 L

The Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsChamber MaterialCO2 Sensor TechnologyTemperature Range (Metric)
51033593120 V, 50/60 HzElectropolished Stainless SteelTC Sensor<93% at 37°C
51033590100 V, 50/60 HzCopperTC Sensor<93% at 37°C
51033591100 V, 50/60 HzElectropolished Stainless SteelTC Sensor<93% at 37°C
51033592120 V, 50/60 HzCopperTC Sensor<93% at 37°C
51033594230 V, 50/60 HzCopperTC SensorAmbient +3° to 55°C
51033595230 V, 50/60 HzElectropolished Stainless SteelTC SensorAmbient +3° to 55°C
51033600120 V, 50/60 HzCopperIR SensorAmbient +3° to 55°C
51033601120 V, 50/60 HzElectropolished Stainless SteelIR SensorAmbient +3° to 55°C
51033602230 V, 50/60 HzCopperIR SensorAmbient +3° to 55°C
51033606100 V, 50/60 HzCopperIR SensorAmbient +3° to 55°C
51033607100 V, 50/60 HzElectropolished Stainless SteelIR SensorAmbient +3° to 55°C
Catalog number 51033593
Price (USD)
-
Electrical Requirements:
120 V, 50/60 Hz
Chamber Material:
Electropolished Stainless Steel
CO2 Sensor Technology:
TC Sensor
Temperature Range (Metric):
<93% at 37°C
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment. Large 255L capacity provides space for high throughput applications and accommodates spaces for culture devices for larger sample output.

Direct heat chamber

  • 255 L (9.0 cu.ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
  • Standard left-hand door swing, field reversible by qualified service support

 THRIVE active airflow

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
  • ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces

 Covered Integrated humidity reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed
  • Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
  • Intuitive, interactive iCAN™ touchscreen control
  • Bright LED screen to monitor all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin

 Wireless Monitoring Solution

  • Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators.
  • DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB
  • Alarms and notifications are also sent to the user by email and mobile push notification
  • DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
  • DeviceLink HUB is available in the following regions
  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
  • In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
Specifications
Capacity (English)9.0 cu. ft.
Data OutputsUSB, and optional 4-20 mA
DescriptionForma Steri-Cycle i250 single CO2 Incubator
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Electrical Requirements120 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
LightingLED
Oxygen ControlOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
MaterialStainless Steel (18/8)
Relative Humidity<93% at 37°C
Temperature Range (Metric)<93% at 37°C
Unit SizeEach