Description | Herasafe 2030 i, 1.5 m, with 200 mm sash opening, No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Energy Consumption (Operating Set Point) | 217 W/h |
Energy Consumption (Reduced Flow Mode) | 80 W/h |
Model | HeraSafe 2030i |
Outlets | 4 x Rear Wall |
Ports | 2 x each side plus Smart Ports |
Sash Opening | 7.8 in. |
Sash Opening (Metric) | 200 mm |
Type | Factory Acceptance Testing Documentation |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1600 x 1536 |
Width (English) Exterior | 62.9 in. |
Width (Metric) Exterior | 1600 mm |
Depth (Metric) Exterior | 800 |
Net Weight (Metric) | 230 kg |
Shipping Weight (Metric) | 260 kg |
Electrical Requirements | 230 V |
Hertz | 50/60 Hz |
Unit Size | Each |
Depth (Metric) Exterior | 800 |
Description | Herasafe 2030 i, 0.9 m, with 200 mm sash opening, No options. |
Dimensions (L x W x H) Exterior | 800 x 1000 x 1536 |
Display | 7 in. GUI |
Electrical Requirements | 230 V |
Filter Efficiency | 0.99995 |
Filter Type | H14 Hepa |
Hertz | 50/60 Hz |
Lighting | LED |
Net Weight (Metric) | 170 kg |
Shipping Weight (Metric) | 190 kg |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Energy Consumption (Operating Set Point) | 133 W/h |
Energy Consumption (Reduced Flow Mode) | 55 W/h |
Model | HeraSafe 2030i |
Outlets | 2 x Rear Wall |
Ports | 2 x each side plus Smart Ports |
Sash Opening | 7.8 in. |
Sash Opening (Metric) | 200 mm |
Type | Factory Acceptance Testing Documentation |
Width (English) Exterior | 39.3 in. |
Width (Metric) Exterior | 1000 mm |
Unit Size | Each |
Description | Herasafe 2030 i, 1.2 m, with 200 mm sash opening, No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Energy Consumption (Operating Set Point) | 153 W/h |
Energy Consumption (Reduced Flow Mode) | 55 W/h |
Model | HeraSafe 2030i |
Outlets | 2 x Rear Wall |
Ports | 2 x each side plus Smart Ports |
Sash Opening | 7.8 in. |
Sash Opening (Metric) | 200 mm |
Type | Factory Acceptance Testing Documentation |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1300 x 1536 |
Width (English) Exterior | 51.1 in. |
Width (Metric) Exterior | 1300 mm |
Depth (Metric) Exterior | 800 |
Net Weight (Metric) | 200 kg |
Shipping Weight (Metric) | 225 kg |
Electrical Requirements | 230 V |
Hertz | 50/60 Hz |
Unit Size | Each |
Description | Herasafe 2030 i, 1.8 m, with 200 mm sash opening, No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Energy Consumption (Operating Set Point) | 251 W/h |
Energy Consumption (Reduced Flow Mode) | 80 W/h |
Model | HeraSafe 2030i |
Outlets | 4 x Rear Wall |
Ports | 2 x each side plus Smart Ports |
Sash Opening | 7.8 in. |
Sash Opening (Metric) | 200 mm |
Type | Factory Acceptance Testing Documentation |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1900 x 1536 |
Width (English) Exterior | 74.8 in. |
Width (Metric) Exterior | 1900 mm |
Depth (Metric) Exterior | 800 |
Net Weight (Metric) | 280 kg |
Shipping Weight (Metric) | 315 kg |
Electrical Requirements | 230 V |
Hertz | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W x H) Exterior | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033636 | Each | Herasafe 2030 i, 1.5 m, with 200 mm sash opening, No options. | 800 x 1600 x 1536 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033634 | Each | Herasafe 2030 i, 0.9 m, with 200 mm sash opening, No options. | 800 x 1000 x 1536 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033635 | Each | Herasafe 2030 i, 1.2 m, with 200 mm sash opening, No options. | 800 x 1300 x 1536 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033637 | Each | Herasafe 2030 i, 1.8 m, with 200 mm sash opening, No options. | 800 x 1900 x 1536 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|