HeraSafe 2030i 6ft NSF-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service
Thermo Scientific™

HeraSafe 2030i 6ft NSF-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service

HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호설명치수(L x W x H) 외부
51033638Herasafe 2030 i, 4 ft., with 10 in. sash opening, with indented single piece work tray.31.5 x 51.2 x 60.5
51033639Herasafe 2030 i, 6 ft., with 10 in. sash opening and indented single piece work tray.31.5 x 74.8 x 60.5
카탈로그 번호 51033638
제품 가격(KRW)
-
설명:
Herasafe 2030 i, 4 ft., with 10 in. sash opening, with indented single piece work tray.
치수(L x W x H) 외부:
31.5 x 51.2 x 60.5
HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
사양
설명Herasafe 2030 i, 4 ft., with 10 in. sash opening, with indented single piece work tray.
치수(L x W x H) 외부31.5 x 51.2 x 60.5
디스플레이7 in. GUI
전기 요구사항120 V
필터 효율성1.0000
필터 유형H14 Hepa
조명LED
순중량(영국식 단위)441 lb.
새시 개구부(영국식 단위)10 in.
중량(영국식 단위)496 lb.
인증/규정준수NSF/ANSI 49
챔버 재질Stainless Steel (316)
모델HeraSafe 2030i
출구2 x Rear Wall
새시 개구부(미터법)25.4 cm
Unit SizeEach