HeraSafe 2030i 6ft NSF-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service
Thermo Scientific™

HeraSafe 2030i 6ft NSF-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service

HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process
Catalog NumberDescriptionDimensions (L x W x H) Exterior
51033639Herasafe 2030 i, 6 ft., with 10 in. sash opening and indented single piece work tray.31.5 x 74.8 x 60.5
51033638Herasafe 2030 i, 4 ft., with 10 in. sash opening, with indented single piece work tray.31.5 x 51.2 x 60.5
Catalog number 51033639
Price (JPY)
-
Description:
Herasafe 2030 i, 6 ft., with 10 in. sash opening and indented single piece work tray.
Dimensions (L x W x H) Exterior:
31.5 x 74.8 x 60.5
HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
Specifications
DescriptionHerasafe 2030 i, 6 ft., with 10 in. sash opening and indented single piece work tray.
Dimensions (L x W x H) Exterior31.5 x 74.8 x 60.5
Display7 in. GUI
Electrical Requirements120 V
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Net Weight (English)617 lb.
Sash Opening (English)10 in.
Weight (English)694 lb.
Certifications/ComplianceNSF/ANSI 49
Chamber MaterialStainless Steel (316)
ModelHeraSafe 2030i
Outlets4 x Rear Wall
Sash Opening (Metric)25.4 cm
Unit SizeEach