Cabina de seguridad biológica Herasafe™ 2030i Serie CTS™ - EN12469
Thermo Scientific™

Cabina de seguridad biológica Herasafe™ 2030i Serie CTS™ - EN12469

HeraSafe 2030i-CTS Series, paquete de conformidad de aceptación en fábrica que incluye el cuaderno de cumplimiento que apoya un proceso de validación rápido y oportuno.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAnchura exterior (métrico)
510337601600 mm
510337581000 mm
510337591300 mm
510337611900 mm
Número de catálogo 51033760
Precio (CLP)
-
Anchura exterior (métrico):
1600 mm
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. The Herasafe 2030i BSC CTS Series is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.

Features:
Ease-of-use and ergonomics:

  • Intuitive touchscreen interface for clear indication of status and performance
  • Electronic front sash
  • Ergonomical armrest and optional autoclavable padded versions
  • Interior LED lights and side windows

Smart protection:

  • Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction (Thermo Scientific™ SmartFlow™ Plus Auto Compensation
  • and Digital Airflow Verification System (DAVe))
  • SmartClean Plus Technology and high grade 316 L stainless steel interior for easy cleaning and disinfection
  • Self-adjusting germicidal UV light intensity

Information management:

  • Standard USB data output
  • Embedded capability to be connected to the Thermo Fisher Scientific cloud by Wi-Fi. In regions where service is available, you can connect remotely via our app, to check the equipment status, and for alerts, alarms and the user log.

Availability of connectivity-enabled models depends on region. Please contact your Thermo Fisher Scientific sales representative to learn more.

Product documentation package:

  • Product support documents
  • Regulatory and compliance certifications
  • Traceability/ validation documents

Service plans and compliance services (optional ∣ available in the USA and select European countries)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.

Service plans
Enjoy peace of mind and maximum uptime with a service plan that includes:

  • Priority status for technical support and targeted response time
  • Unlimited digital remote support for faster resolution
  • Proactive preventive maintenance
  • 10% discount on trainings
  • 10% discount on parts, accessories, and consumables

Compliance services
Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.

  • Installation qualification:
  • Component verification
  • Assembly verification
  • Installation verification
  • Site verification

Operational qualification:

  • System configuration (Set points, alarms and safety)
  • System functionality (all functional attributes)
  • System performance per factory specification (alarms, power failure)
  • Air velocity
  • Volumetric exhaust flow
  • KI-DISCUS system
  • Electrical safety
  • Smoke pattern

Please state your interest in the Request a quote form.

Especificaciones
Fondo exterior (métrico)800 mm
DescripciónBSC Herasafe 2030i (inglés)
Dimensiones exteriores (L × An × Al)800 x 1600 x 1536
PantallaGUI de 1,9 cm (7 in)
Requisitos eléctricos230 V
Consumo energético (punto de ajuste de funcionamiento)217 W/h
Consumo energético (modo de flujo reducido)80 W/h
Eficacia de filtro1,0000
Tipo de filtroH14 HEPA
Frecuencia50/60 Hz
IluminaciónLED
Peso neto (métrico)230 kg
Puertos2 a cada lado más Smart Ports
Abertura de guillotina (imperial)7,8 in
Peso con embalaje (métrico)260 kg
Anchura exterior (imperial)62,9 in
Anchura exterior (métrico)1600 mm
Certificaciones/conformidadEN 12469
Material de la cámaraAcero inoxidable (316)
ModeloHerasafe 2030i
Salidas4 en la pared trasera
Tipo de productoDocumentación de pruebas de aceptación de fábrica
Abertura de guillotina (métrico)200 mm
Tensión230 V
Unit SizeEach