Cytomat™ 24 Hotel
Cytomat™ 24 Hotel
Cytomat™ 24 Hotel
Cytomat™ 24 Hotel
Thermo Scientific™

Cytomat™ 24 Hotel

Increase throughput and get dependable sample protection with the Cytomat™ 24 Hotel, the latest and most advanced incubation storage solution for high capacity cell culture applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
51034476Standard (STD)
51034477Protective Housing (PH)
Catalog number 51034476
Price (USD)
-
Model:
Standard (STD)

Integrate the Thermo Scientific™ Cytomat™ 24 random access ambient storage hotel into any automated laboratory system for increased throughput and dependable sample protection. This large capacity storage hotel can accommodate 504 shallow well plates, while the integrated plate shuttle system (PSS) can handle all SBS standard microplate formats, including deep-well plates and tip boxes.

The Cytomat 24 Hotel reduces mean plate access time to 15 seconds, enabling greater productivity in less time. It is available in a standard housing or protective housing configuration, and it provides the highest integration flexibility with multiple gate access and dual transfer positions on one axis.

Match Your Capacity with Our 24 Stacker Automated Incubator
- 672 pcs. 1536-well plates
- 504 pcs. 96-well or 384-well plates
- 360 pcs. transwell or insert plates
- 240 pcs. deep-well
- 168 pcs. tip-boxes
Further stacker types available on request.
Possible to mix and match different pitch stackers.

Access Time
- Mean access time is 15 seconds; max. 20 seconds

Flexible Stacker Design
- Compatible with existing Cytomat stackers
- Standard or customized stacker pitch sizes
- Mix and match different pitch stackers
- Autoclavable, stainless steel
- Allows for accurate temperature distribution with ventilation slots

Convenient
- Internal and direct barcode reader can scan barcodes at any plate position inside the hotel, thereby minimizing plate movement and providing superior sample and plate tracking (optional)
- P3-sensor for in-stacker plate detection

Easy to Integrate
- Various transfer locations
- Dual transfer stations on one axis
- Intuitive software commands

CE Certifications
- RoHS III
- Manufactured in an ISO 9001 and ISO 13485 accredited facility

Specifications
Access Time15 sec. (Mean), 20 sec. (Max.)
Certifications/ComplianceCE Marked
Diameter (Metric)810 mm
Electrical Requirements100/230 V, 50/60 Hz
FeaturesLarge capacity, super-fast random access ambient storage hotel for 504 standard microplates; Turntables with 24 stacker positions; Dual transfer position on one axis
Height (Metric)1452 mm
Holds672 Pc. 1536-Well Plates; 504 Pc. 96-Well or 384-Well Plates; 310 Pc. Transwell or Insert Plates; 240 Pc. Deep-Well; 168 Pc. Tip-Boxes
IncludesP3 sensor for plate detection w/o barcodes, Rotation table
ModelStandard (STD)
TypeAutomated Storage
Weight (Metric)175 kg
Width (Metric)810 mm
Temperature Range (Metric)Ambient
Unit SizeEach