Vios&trade; iDx 165 L CO<sub>2</sub> Incubator
Thermo Scientific™

Vios™ iDx 165 L CO2 Incubator

Proven protection for your sensitive cell culture, with in-chamber sensors, HEPA filtration, Steri-Run™ high temperature sterilization, THRIVE active airflow, and an integrated, protected humidity reservoir. Available with 100% Copper or Electropolished SS interiors, and TC or IR Sensors.
Have Questions?
變更視圖buttonViewtableView
產品號碼Chamber MaterialCO2 Sensor TechnologyVoltage
51036151Electropolished Stainless SteelTC Sensor100 V
51036152Electropolished Stainless SteelTC Sensor120 V
51036153Electropolished Stainless SteelTC Sensor230 V
51036154CopperTC Sensor100 V
51036155CopperTC Sensor120 V
51036156CopperTC Sensor230 V
51036157Electropolished Stainless SteelIR Sensor100 V
51036158Electropolished Stainless SteelIR Sensor120 V
51036159Electropolished Stainless SteelIR Sensor230 V
51036160CopperIR Sensor100 V
51036161CopperIR Sensor120 V
51036162CopperIR Sensor230 V
產品號碼 51036151
價格 (TWD)
-
Chamber Material:
Electropolished Stainless Steel
CO2 Sensor Technology:
TC Sensor
Voltage:
100 V
Evolve, expand, excel. The Thermo Scientific Vios iDx line of CO2 incubators has led cell culture incubation technology since they were introduced more than 10 years ago. Scientists at the top of their field choose Vios iDx CO2 incubators to support their most demanding and critical applications from research to discovery, development, production scale-out, and automation.

Trustworthy, proven performance, and protection for sensitive cell cultures

  • Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
  • Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and all areas reach at least 180°C in all areas, based on 48-point temperature mapping.
  • In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening

Designs that are ready for where your discoveries take you

  • Choice of IR180Si or TC180 CO2 sensor configured in situ for fast recovery and long service life.
  • Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
  • Large, crisp 7-in. touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language and programmable access code provide additional accessibility and security.
  • Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
  • Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21 100% O2) or hyperoxic (5-90% O2) conditions based on application.
  • Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.

Seamless operations in modern labs

  • Connectivity-ready design with front access USB port, optional 4-20 mA signal output (factory installed option). Compatible with Connect Edge and OPCUA Gateway, and CellMation, making the Vios iDx ideal for GMP environments that require 21 CFR compliance.
  • Many factory installed and customer installed options and accessories are available, please review the product brochure for more information.
  • Thermo Scientific™ Cell Locker™ Sytems are available on the 165L models to provide enhanced protection for valuable samples. Go to thermofisher.com/celllocker for more information.
  • Thermo Scientific™ CultiMaxx™ Shelving Systems are customer installed accessories that offer increased culturing capacity on 255L models. Go to thermofisher.com/cultimaxx for more information.
Available language options include: English, Spanish, German, French, Italian, Japanese, and Mandarin. Specifications achieved under standard laboratory conditions at sea level, at a +22°C ambient condition, and nominal operating voltage. Other process conditions or ambient temperatures or altitude can affect performance. For example, a change of 2°C ambient temperature can influence the humidity by 1%rH .
規格
Capacity (English)5.8 cu. ft.
Dimensions (D x W x H) Interior22.68 x 18.50 x 23.89 in. (57.6 x 47.0 x 60.7 cm)
Dimensions (L x W x H)34.65 x 25.08 x 35.43 in. (88.0 x 63.7 x 90.0 cm)
Electrical Requirements100 V, 50/60 Hz
Humidity SourceProtected integrated water reservoir
Oxygen ControlOptional 1 to 21 % or 5 to 90 %
TypeCO2 Incubator
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)165 L
Chamber MaterialElectropolished Stainless Steel
MaterialPowder-coated Cold Rolled Steel
Relative HumidityApprox. 93% at 37°C
Temperature Range (Metric)3°C above ambient to 55°C
Voltage100 V
Unit SizeEach