Heraguard™ ECO Clean Bench Accessories
Actual product may vary
Thermo Scientific™

Heraguard™ ECO Clean Bench Accessories

Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations.
Catalog NumberProduct TypeFor Use With (Equipment)
51901072Side Window Modifications, Right HandHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50046015Combustible Gas ConnectionHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8
50044679Water Tap ConnectionHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50052208Wind Screen Protection KitHeraguard ECO 0.9
51901074Work Surface WrapsHeraguard ECO 0.9
50073943General AccessoriesHeraguard ECO 0.9
50073944General AccessoriesHeraguard ECO 1.2, 1.5,1.8, 1.8/95
50139418CoverHeraguard ECO 1.2
50074905Solenoid ValvesHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50140094UV OptionsHeraguard ECO 1.5
50059017Lead Through, 10 to 13 mm IDHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50140092UV OptionsHeraguard ECO 0.9
50045959Non-combustible Gas ConnectionHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50052460Wind Screen Protection KitHeraguard ECO 1.2
50139417CoverHeraguard ECO 0.9
50052461Wind Screen Protection KitHeraguard ECO 1.5
50044678Vacuum Tap ConnectionHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8
51901075Work Surface WrapsHeraguard ECO 1.2
51901073UV OptionsHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
51901077Work Surface WrapsHeraguard ECO 1.8
50139420CoverHeraguard ECO 1.8
51901071Side Window Modifications, Left HandHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50076408Lead Through, 3 mm IDHeraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
50139419CoverHeraguard ECO 1.5
50140093UV OptionsHeraguard ECO 1.2
50052462Wind Screen Protection KitHeraguard ECO 1.8
50140095UV OptionsHeraguard ECO 1.8
50139421CoverHeraguard ECO 1.8/95
51901076Work Surface WrapsHeraguard ECO 1.5
50140096UV OptionsHeraguard ECO 1.8/95
Catalog number 51901072
Price (GBP)
583.00
Each
Product Type:
Side Window Modifications, Right Hand
For Use With (Equipment):
Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
Price (GBP)
583.00
Each
Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations. Options include media valves, solenoid valve, stainless-steel work surface wraps, side window modifications, UV and UV night covers, windscreen protection kits and additional accessories.

†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

Specifications
Configuration OptionsFactory Installed
DescriptionRight hand glass with metal sheet and 3 media valve holes
For Use With (Equipment)Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
Product TypeSide Window Modifications, Right Hand
Unit SizeEach