Search
Search
| Número do catálogo | Color | Autoclavable |
|---|---|---|
| 525-B-Q | Blue | Autoclavable |
| 525-A-Q | Amber | Autoclavable |
| 525-G-Q | Green | Autoclavable |
| 525-MIXED-Q | Assorted | Autoclavable |
| 525-O-Q | Orange | Autoclavable |
| 525-Q | Natural, Clear, Natural, Clear | Autoclavable |
| 525-R-Q | Red | Autoclavable |
| 525-V-Q | Violet | Autoclavable |
| 525-Y-Q | Yellow | Autoclavable |
| TC-525-A-Q | Amber | Not Autoclavable |
| TC-525-B-Q | Blue | Not Autoclavable |
| TC-525-G-Q | Green | Not Autoclavable |
| TC-525-MIXED-Q | Assorted | Not Autoclavable |
| TC-525-O-Q | Orange | Not Autoclavable |
| TC-525-Q | Clear | Not Autoclavable |
| TC-525-R-Q | Red | Not Autoclavable |
| TC-525-V-Q | Violet | Not Autoclavable |
| TC-525-Y-Q | Yellow | Not Autoclavable |
Thermo Scientific™ QSP™ Screw Cap Microcentrifuge Tube Caps with O-rings, Amber, packaged bulk bag non-sterile with clean claims; RNase/DNase, DNA, pyrogen and endotoxin free.
The robust design and material selection are great for use with biologics, sample preparation, storage and transportation.