Nalgene™ Vacuum Chamber
Nalgene™ Vacuum Chamber
Nalgene™ Vacuum Chamber
Nalgene™ Vacuum Chamber
Thermo Scientific™

Nalgene™ Vacuum Chamber

Eliminate the risk of implosion or shattering at full vacuum with these vacuum chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
5305-06094.7 LCase of 2
5305-0609PK
also known as 5305-0609
4.7 LEach
5305-09108.3 LEach
5305-121218.9 LEach
Catalog number 5305-0609
Price (EUR)
326,70
Online exclusive
363,00
Save 36,30
Case of 2
Capacity (Metric):
4.7 L
Unit Size:
Case of 2
Price (EUR)
326,70
Online exclusive
363,00
Save 36,30
Case of 2

Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.

Features:

  • Useful as a controlled environment chamber for degassing operations and freeze drying
  • Available as polycarbonate or polyetherimide with white polypropylene or polycarbonate plate
  • Transparent

Includes:

  • Transparent PC or Amber PEI bell jar
  • Gasketed white polycarbonate vacuum plate

Vacuum plate is equipped with a tubing adaptor that fits 1/4 in. (6.35 mm) ID tubing

Ordering information:
Replacement jars available: Item 5305-0609 uses jar item no. DS5300-0507; item 5305-0910 uses jar item no. DS5320-0910; Item 5305-1212 uses jar item no. DS5320-1212

Warning:
Do not autoclave vacuum jars. Do not use with unsaturated halogenated hydrocarbons. Also, do not use Cat. No 5305-0609 polycarbonate jar with organic solvents, acids or bases.

Please recycle the corrugate cartons in which your Nalgene products are packaged.

Specifications
For Use With (Equipment)Nalgene™ Vacuum Chambers
IncludesTransparent PC bell jar; Gasketed white polycarbonate vacuum plate
Material (Plate)Polypropylene
No. per Case2
No. per Pack1
Outside Diameter (Metric) Gasket178 mm
Outside Diameter (Metric) Plate211 mm
Capacity (English)1.25 gal.
Capacity (Metric)4.7 L
ColorTransparent Clear
Diameter (English)6.63 in.
Diameter (Metric)170 mm
Height (English)9.38 in.
Height (Metric)237 mm
MaterialPolycarbonate
TypeVacuum Chamber
Unit SizeCase of 2