Nunc™ Snap Caps for Nunc Containers
Nunc™ Snap Caps for Nunc Containers
Actual product may vary
Thermo Scientific™

Nunc™ Snap Caps for Nunc Containers

Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
53661712.5, 20 and 30 mL containers
53668450 mL containers
Catalog number 536617
Price (USD)
-
Request A Quote
For Use With (Equipment):
12.5, 20 and 30 mL containers

Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.

  • Polyethylene
  • Nonsterile
  • Fits containers from 12.5 to 50mL
Specifications
Capacity (Metric)12.5 mL to 30 mL
ColorNatural
DescriptionSnap Cap for 12.5, 20 and 30 ml containers
For Use With (Equipment)12.5, 20 and 30 mL containers
Product LineNunc
Closure IncludedYes
MaterialPolyethylene
Product TypeCryogenic Tube Closure
SterilityNon-sterile
Unit SizeCase of 4000