310 Genetic Analyzer Capillary Fitting

Catalog number: 5404

Applied Biosystems™  Related applications: Sanger Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The capillary fitting is used to keep the capillaries in the polymer block on the 310 Genetic Analyzer.

Used With
310 Genetic Analyzer (Factory Refurbished), 310 Genetic Analyzer Capillary (36 cm wtr), 310 Genetic Analyzer Capillary (50 cm wtr), 310 Genetic Analyzer with Windows® OS.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 310 Genetic Analyzer
Product Line: Applied Biosystems™
Product Size: 1 unit
Shipping Condition: Room Temperature
Type: Other Accessories

Contents & storage

This accessory may be stored at ambient temperature.

Documents

Manuals & protocols