Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot
Thermo Scientific™

Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot

An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
54102-001556.8 L
54102-000518.9 L
54102-000728.4 L
54102-001037.9 L
54102-0030113.6 L
54102-0055208 L
Catalog number 54102-0015
Price (CLP)
-
Capacity (Metric):
56.8 L

An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking and features a spigot installed for draw off. Ideal for less rigorous applications. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness: 0.09 in. (2.4mm)
  • Equipped with Nalgene Needle Spigot (Cat. No. 96423) for dispensing
  • Not autoclavable

Warranty:
90 days

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Specifications
Capacity (English)15 gal.
Diameter (English) Outer13 in.
Height (English)28 in.
Height (Metric)71.1 cm
No. per Case1
No. per Pack1
Wall Thickness2.4 mm
Capacity (Metric)56.8 L
Diameter (Metric) Outer33 cm
MaterialLLDPE
TypeTank with Cover and Spigot
Unit SizeEach