Thermo Scientific™

AH-650 Swinging Bucket Rotor

 Related applications:
Centrifuges
Process samples effectively with the Thermo Scientific™ AH-650 6 x 5mL Swinging Bucket Rotor.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}


Back to top

Description

Specifications
  • Swinging bucket aluminum rotor
  • Capacity: 6 × 5mL (0.03L)
  • Max. speed/RCF: 50,000rpm/296,005 x g
  • K factor: 53
  • Angle: 90°

Ordering Information:

Order ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), ultracrimp plugs and caps (03044), tube removal tool (12826), ultracrimp tube racks (03730) separately. Contact your sales representative for information

Compatible with:

Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge

Recommended for:

Rate zonal isolation of proteins and RNA.



Documents

Manuals & protocols