Thermo Scientific™

ART™ SolventSafe Pipette Tips

Catalog number: 5469PK
Have Questions?
Thermo Scientific™

ART™ SolventSafe Pipette Tips

Catalog number: 5469PK
Have Questions?
Perform applications consistently and accurately by using Thermo Scientific™ ART™ SolventSafe Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART tips are designed to aid in pipetting for a variety of applications.
 
Catalog Number
5469PK
also known as 5469
Unit Size
Pack of 384
Description
ART SolventSafe 200, Filtered, Sterile, Rack
Volume (Metric)
200 μL
Tip Style
Micro Point
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionART SolventSafe 200, Filtered, Sterile, Rack
Volume (Metric)200 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 200
Length (English)2.32 in.
Length (Metric)5.88cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizePack of 384
Catalog Number
Unit Size
Case of 3840
Description
ART SolventSafe 200, Filtered, Sterile, Rack
Volume (Metric)
200 μL
Tip Style
Micro Point
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionART SolventSafe 200, Filtered, Sterile, Rack
Volume (Metric)200 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 200
Length (English)2.32 in.
Length (Metric)5.88cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizeCase of 3840
Catalog Number
Unit Size
Case of 3200
Description
ART SolventSafe 1000E, Filtered, Sterile, Rack
Volume (Metric)
1000 μL
Tip Style
Micro Point
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionART SolventSafe 1000E, Filtered, Sterile, Rack
Volume (Metric)1000 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 1000E
Length (English)3.47 in.
Length (Metric)8.83cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizeCase of 3200
Catalog Number
5479EPK
also known as 5479E
Unit Size
Pack of 400
Description
ART SolventSafe 1000E, Filtered, Sterile, Rack
Volume (Metric)
1000 μL
Tip Style
Micro Point
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionART SolventSafe 1000E, Filtered, Sterile, Rack
Volume (Metric)1000 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 1000E
Length (English)3.47 in.
Length (Metric)8.83cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizePack of 400
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionVolume (Metric)Tip StylePrice (USD)AvailabilityQuantity
5469PK
also known as 5469
Full specifications
Pack of 384ART SolventSafe 200, Filtered, Sterile, Rack200 μLMicro Point
-
DescriptionART SolventSafe 200, Filtered, Sterile, Rack
Volume (Metric)200 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 200
Length (English)2.32 in.
Length (Metric)5.88cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizePack of 384
5469Full specifications
Case of 3840ART SolventSafe 200, Filtered, Sterile, Rack200 μLMicro Point
-
DescriptionART SolventSafe 200, Filtered, Sterile, Rack
Volume (Metric)200 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 200
Length (English)2.32 in.
Length (Metric)5.88cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizeCase of 3840
5479EFull specifications
Case of 3200ART SolventSafe 1000E, Filtered, Sterile, Rack1000 μLMicro Point
-
DescriptionART SolventSafe 1000E, Filtered, Sterile, Rack
Volume (Metric)1000 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 1000E
Length (English)3.47 in.
Length (Metric)8.83cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizeCase of 3200
5479EPK
also known as 5479E
Full specifications
Pack of 400ART SolventSafe 1000E, Filtered, Sterile, Rack1000 μLMicro Point
-
DescriptionART SolventSafe 1000E, Filtered, Sterile, Rack
Volume (Metric)1000 μL
FilteredFiltered
SterilitySterile
ModelART SolventSafe 1000E
Length (English)3.47 in.
Length (Metric)8.83cm
FormatRack
Tip StyleMicro Point
For Use With (Equipment)Universal Fit
Product LineART
Unit SizePack of 400
Showing 4 of 4

Features:

  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Available in sterile, nonsterile and in various packaging options
  • Manufactured according to the industry's highest quality standard
  • For acids, bases and aggressive organic solvents

Compatible with:

SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes

Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text