Pharma 11 Chill Roll Pharmaceutical Processing System
Pharma 11 Chill Roll Pharmaceutical Processing System
Pharma 11 Chill Roll Pharmaceutical Processing System
Pharma 11 Chill Roll Pharmaceutical Processing System
Thermo Scientific™

Pharma 11 Chill Roll Pharmaceutical Processing System

The Thermo Scientific Pharma 11 Chill Roll Processing System transforms hot extruded pharmaceutical materials into precisely controlled flat films and uniform flakes.
Catalog NumberPower Consumption
553-065012 A
Catalog number 553-0650
Price (JPY)
-
Power Consumption:
12 A
The Thermo Scientific™ Pharma 11 Chill Roll Pharmaceutical Processing System delivers precise cooling and flaking capabilities for pharmaceutical extrusion processes. This versatile system transforms hot extruded material from viscous strands into solid, flat films with controlled thickness between 0.2 mm and 2 mm. The integrated Flaker Unit further processes the material into uniform flakes, offering pharmaceutical researchers and manufacturers a complete solution for material transformation with precise control over film thickness and flake size.

The Pharma 11 Chill Roll system provides pharmaceutical manufacturers and researchers with a comprehensive solution for cooling and flaking extruded materials. This system operates as a connected component with the Pharma 11 Extruder

  • Dual cooling roller systemThe system features two precision cooling rollers that transform hot extruded material into flat films with adjustable thickness from 0.2 mm to 2 mm. The main cooling roller (108 mm diameter, 110 mm width) works in conjunction with a secondary cooling roller (57mm diameter, 110mm width) to ensure consistent cooling and film formation.
  • Integrated Flaker Unit The built-in Flaker Unit breaks down the processed film into uniform flakes for further processing or final product form. With factory settings of 40 RPM and capabilities up to 300 RPM maximum, the flaker provides flexible processing options for various materials.
  • Precise control The system offers adjustable product speed (0-2.5 m/min) and throughput capacity (0-3 kg/h) for optimal processing control. The intuitive touch display interface provides easy access to operation parameters, alarm monitoring, and settings management.
  • User-friendly operation The touch display features an overview screen with clear visualization of actual and target values, allowing operators to make quick adjustments during processing. The interface includes alarm monitoring and settings management for efficient operation.
  • Safety features The system includes comprehensive safety features such as an emergency stop button, cooling roller cover, pressure roller unit, and a special safety door that monitors the nozzle access protection. These safety mechanisms ensure operator protection during all phases of operation.
  • Pharmaceutical-grade design Designed specifically for pharmaceutical applications, the Pharma 11 Chill Roll meets rigorous standards for pharmaceutical manufacturing with appropriate materials and cleanability features. The collection tray allows for easy sample collection and quality verification during processing.
Specifications
Diameter (Metric) RollerMain Cooling Roller: Ø 108 mm / Width 110 mm; Secondary Cooling Roller: Ø 57 mm / Width 110 mm
Dimensions (L x W x H)821 x 461 x 350 mm
IP RatingIP54
Power Consumption12 A
Throughput0 kg/h to 3 kg/h
Weight (Metric)72 kg (combined units)
Unit SizeEach