Pharma mini Implant Line
Pharma mini Implant Line
Pharma mini Implant Line
Pharma mini Implant Line
Thermo Scientific™

Pharma mini Implant Line

Develop and manufacture injectable drug delivery systems using hot melt extrusion with the GMP-compliant Pharma mini Implant Line.
Have Questions?
Catalog NumberVoltage
553-6060115/230 V ±10%
Catalog number 553-6060
Price (USD)
-
Voltage:
115/230 V ±10%
Produce high-quality, injectable drug delivery systems with the Thermo Scientific™ Pharma mini Implant Line. This automated end-to-end solution meets cGMP and FDA requirements. Accurate dosing of pre-blended material enters the extruder, which moves material through a die to produce a filament. A closed-loop filament control system ensures that the implant strand has minimal diameter variability. The strand is cut to the required implant diameter and length. Out-of-specification implants are automatically discarded, assuring 100% quality.

The Pharma mini Implant Line offers a complete solution for developing and producing injectable drug delivery systems. High-quality components and precise automation with integrated Quality Control and documentation assures consistent drug implant manufacturing.

Pharma mini Implant Line advantages

  • Hermetically sealed material container for maximum operator and product safety
  • High accuracy gravimetric feeding (± 0.5%, depending on material)
  • Reproducible and stable extrusion process up to 100 g/h
  • Accurate diameter control adjustable in the range of 0.5mm and 2.0mm; precision of final product is ± 0.005% to 0.05% (depending on physical parameters of the compound used)
  • Exact cutting of implant strand into specified length
  • Automated sorting of in-spec and out-of-spec product for 100% quality assurance
  • Integrated software control system for process monitoring, documentation and displaying all relevant system and process data
  • 21 CFR part 11 compliant Batch Report and Audit Trail

Pharma mini Implant Line components

  • Container with containment valve
  • Gravimetric feeder with feeder screws and feeder stand
  • Pharma mini HME micro compounder with co- or counter-rotating screws
  • Filament diameter control and cutting unit with sorting unit
  • PLC with integration of all Pharma mini implant line instruments
  • Chiller unit
Specifications
BarrelHigh performance / pharma grade stainless steel M340
DescriptionPharma mini HME base unit
Electrical Requirements115/230 V ±10%, 50/60 Hz
Feed Zones1
Frequency50/60 Hz
MaterialHigh performance / pharma grade stainless steel M340
Max. Temperature280°C
Min. Sample Weight3 g
Motor Power400 W
Screw TypeCo-/counter rotating, Pharma grade stainless Steel 1.4112 (440 B)
Torque per Shaft5 Nm
Volume (Metric)4 mL
Speed Range10 to 360 min1
Voltage115/230 V ±10%
Unit SizeEach