TSE 24 MC Twin-screw Extruder
Actual product may vary
Thermo Scientific™

TSE 24 MC Twin-screw Extruder

Incorporate flexibility and ease of use into your small-scale manufacturing and test samples compounding with the Thermo Scientific™ TSE 24 MC Twin-screw Extruder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBarrel Length L/DMax. Speed
554-211128 L/D1000 rpm
554-211028 L/D500 rpm
554-211240 L/D500 rpm
554-211340 L/D1000 rpm
Catalog number 554-2111
Price (BRL)
-
Barrel Length L/D:
28 L/D
Max. Speed:
1000 rpm
Incorporate flexibility and ease of use into your small-scale manufacturing and test samples compounding with the Thermo Scientific™ TSE 24 MC Twin-screw Extruder. This floor-mounted twin-screw extruder can be configured for a vast variety of applications, and its flexible barrel and screw design make it a perfect tool for solving all your processing challenges.
The TSE 24 MC Twin-screw Extruder Features:
  • Horizontally split barrel (up to 40:1 L/D) is hinged for easy access to the screws; simple screw removal device promotes quick and easy cleaning and configuration changes
  • Barrel is constructed in segmented modules that can be reconfigured to suit a variety of polymer processes
  • Replaceable barrel liners can be made from special materials for abrasive or aggressive applications
  • Barrel segments are available for feeding solids and liquids or for venting
  • Secondary feeders and vacuum pumps can also be incorporated into the system
  • Powerful control software is programmed to recognize plug-in ancillaries
  • Large color touch screen interface incorporates on-screen, real-time trend display

Recommended for:
Materials

  • Polymers
  • Adhesives
  • Ceramics
  • Pharmaceuticals
  • Food
Applications
  • Compounding
  • Master batch
  • Nanocomposites
  • Blown film
  • Sheet extrusion
Specifications
DescriptionL/D ratio: 28:1; 1000 rpm
Max. Temperature400°C
Motor Power11 kW
Screw Diameter (Metric)24 mm
Screw TypeCo-rotating
Barrel Length L/D28 L/D
Max. Speed1000 rpm
Unit SizeEach