Nalgene Sustain BPA/BPS-Free Bottles
Nalgene Sustain BPA/BPS-Free Bottles
Nalgene Sustain BPA/BPS-Free Bottles
Thermo Scientific™

Nalgene Sustain BPA/BPS-Free Bottles

Green features
We created the water bottle category and we want to help with all your hydration needs
Have Questions?
變更視圖buttonViewtableView
產品號碼CapacityClosure ColorColorClosure Size
5565-322424 oz.SmokeGray20 mm
2020-563232 oz.Pastel GreenCornflower Blue63 mm
2020-5632PK32 oz.Pastel GreenCornflower Blue63 mm
2020-573232 oz.Cornflower BluePastel Green63 mm
2020-5732PK32 oz.Cornflower BluePastel Green63 mm
2020-583232 oz.PeriwinkleMarmalade Orange63 mm
2020-5832PK32 oz.PeriwinkleMarmalade Orange63 mm
2021-333232 oz.Pastel GreenCornflower Blue38 mm
2021-3332PK32 oz.Pastel GreenCornflower Blue38 mm
2021-343232 oz.Cornflower BluePastel Green38 mm
2021-3432PK32 oz.Cornflower BluePastel Green38 mm
2021-353232 oz.PeriwinkleMarmalade Orange28 mm
2021-3532PK32 oz.PeriwinkleMarmalade Orange28 mm
5565-212424 oz.FrostCoral20 mm
5565-2124PK24 oz.FrostCoral20 mm
5565-262424 oz.GlacialSlate Blue20 mm
5565-2624PK24 oz.GlacialSlate Blue20 mm
5565-3224PK24 oz.SmokeGray20 mm
產品號碼 5565-3224
價格 (TWD)
-
Capacity:
24 oz.
Closure Color:
Smoke
Color:
Gray
Closure Size:
20 mm
Nalgene bottles are now made with a revolutionary resin powered by new recycling technology that transforms plastic destined for landfills into high-performance BPA/BPS-free bottles. This material is derived from 50% waste plastic (using ISCC certified mass balance), further offsetting the use of fossil fuels and lowering greenhouse gas emissions.
  • Dishwasher Safe
  • BPA/BPS Free
  • Fits Ice Cubes
  • Lightweight
  • Recyclable
  • Fits Filtration devices
規格
Capacity24 oz.
Closure ColorSmoke
Closure Size20 mm
Closure TypeLock Top
Diameter (English)3 in.
Diameter (Metric)76 mm
GraduationsYes
Green FeaturesISCC PLUS
Height (English)9.5 in.
Height (Metric)24.25 cm
Max. Temperature (English)212°F
Max. Temperature (Metric)100°C
ColorGray
Unit SizeCase of 6